Buy more than* S$200* and get FREE SHIPPING

Platinum Cap

5.00 (8)
Finishing Material
ABS / velour nickel
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Weight (g) Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Weight (g) Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.5 5 32 29.5 27.5 8.5 1PC 1 221-633 35063795 2.99 SGD
In stock
28 3 25 22.7 20.7 7.7 1PC 1 221-632 35063804 1.99 SGD
In stock
27 2 19 16.8 14.5 6.7 1PC 1 221-631 35063813 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Expansion of bathroom clothes
5
From Japan
On 2017-01-05 08:41:16
I could use it without any problem. It is saved at a low price.
This review is about item#35063804.
For clothespin stainless steel pipe
5
From Japan
On 2015-12-15 16:04:33
With a stainless steel pipe and this cap you can make a clothespin that can withstand heavy objects such as futon.
This review is about item#35063795.
End treatment of 25 mm pipe
5
From Japan
On 2015-11-11 21:54:30
I used it for Osaka soul 25 mm stainless pipe. The size looked perfect as well.
This review is about item#35063804.
Closet hanger pipe end treatment
5
From Japan
On 2015-06-04 17:22:48
It was perfect as a 25 mm stainless steel wrapped pipe end cap.
This review is about item#35063804.
Osaka Soul Just-fit to stainless steel rolled pipe
5
From Japan
On 2015-05-02 08:10:50
Although the texture is "such a thing" by itself, as a stainless steel pipe cap, the pipe end becomes a very beautiful finish with this low cost product. Good product of CP. Just stitched into a stainless steel wound pipe Osaka soul 38953135.
This review is about item#35063795.
Rust prevention
5
From Japan
On 2013-10-24 17:02:53
There is also a protrusion for locking, and it is hard to come off. The texture is also good. As a precaution we are planning to paint the sealant and install it.
This review is about item#35063795.
Cap of stainless steel wound pipe
5
From Japan
On 2013-05-18 06:21:01
Osaka soul Stainless steel wound pipe 32 mm is used as a throwing rod, purchased as a cap at both ends of a pipe. Satisfied as if it fits like a dedicated cap.
This review is about item#35063795.
For boat railings
5
From Japan
On 2011-09-16 21:37:30
This finish is very good at this price
This review is about item#35063804.

Related Products