Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Finishing Material Load Limit (kgf) Dimension E (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Load Limit (kgf) Dimension E (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304/polish 13 4 46 54 22.5 91 20 1PC 1 221-646 35063822 2.99 SGD
In stock
SUS304/polish 12 3.5 39.5 46.5 21 80 20 1PC 1 221-645 35063831 1.99 SGD
In stock
SUS304/polish 10 3 29 35 17 63 12 1PC 1 221-644 35063847 1.99 SGD
In stock
SUS304/polish 8 2.5 23 28 14 50 7 1PC 1 221-643 35063856 0.99 SGD
In stock
Steel / Electrogalvanized plating 13 4.5 45 54 16 91 30 1PC 1 221-656 35063865 1.99 SGD
In stock
Steel / Electrogalvanized plating 12 4 38 46 20 82 20 1PC 1 221-655 35063874 0.99 SGD
In stock
Steel / Electrogalvanized plating 7 3.1 29 35.2 16 63 9 1PC 1 221-654 35063883 0.99 SGD
In stock
Steel / Electrogalvanized plating 8 3.1 21 27.2 10 48 7 1PC 1 221-653 35063892 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Palletiner is used in combination with a rubber rope when packing to prevent the product from backing
3
From Japan
On 2017-05-15 08:57:42
Strength etc. There is no problem. Because of individual packaging, it takes time and effort to open it at the time of use, so it is appreciated if you can buy 10 pieces, one bag and so on.
This review is about item#35063892.
Part of our products
5
From Japan
On 2015-09-27 18:29:45
I am satisfied searching for types that do not have much type.
This review is about item#35063874.
For hanging objects
4
From Japan
On 2013-10-14 10:44:09
I wish there should be several colors
This review is about item#35063874.

Related Products