Buy more than* S$200* and get FREE SHIPPING

Long S Hook

4.33 (3)
Finishing Material
Steel / chrome plating
...see all
Product Options
ADD TO CART
Load Limit (kgf) Dimension E (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Limit (kgf) Dimension E (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 6 56 53 44 450 130 Tapered at both ends 1PC 1 221-665 35063901 5.76 SGD
In stock
20 6 56 53 44 300 97 Tapered at both ends 1PC 1 221-664 35063917 4.51 SGD
Shipped after 2017-04-26
15 6 56 53 44 180 71 Tapered at both ends 1PC 1 221-663 35063926 3.39 SGD
In stock
10 5 54 53 44 150 44 Tapered at both ends 1PC 1 221-662 35063935 2.29 SGD
In stock
8 4 43 40 35 85 19 No taper working 1PC 1 221-661 35063944 1.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In order to suspend the goods on emergency basis!
5
From Japan
On 2014-11-06 23:01:01
Remove the brake caliper when the auto repair, but it was no damage to the hose hanging caliper if there is S can because there is a fear that damage the hose and dangle. Other convenient Okeru hanging when you paint the parts also. Also active at the time of the other work. Since the length is also variation there is a convenient dish useful to have.
This review is about item#35063935.
Clothing hanging
3
From Japan
On 2014-07-07 22:15:21
It is difficult to far from use larger or more in size.
This review is about item#35063901.
Fixed back
5
From Japan
On 2013-07-09 15:45:21
It was enough strength to put a pretty heavy bag to partition
This review is about item#35063926.

Related Products