Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Embedded Indoor Telephone Lines

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Suitable for embed type wiring as pretreatment wire of wooden housing and prefabricated house, etc.
Final Outer Diameter (mm)
About 6.7
Insulation Resistance 20 degree C (M ohm-km)
100 or more
Conductor Diameter (mm)
0.65
Insulator Outer Diameter (mm)
About 1.45
Sheath Color
Ash
Sheath Thickness (mm)
About 1.5
Conductor Resistance (ohm/km)(20 degree c)
56.5 or less
Insulator Thickness (mm)
About 0.4
Material (insulator)
Brown / vinyl White /PVC Black / vinyl Blue / Vinyl
Material (Sheath)
Vinyl
Number of Cores (C)
4
Withstand Voltage
AC600V (MIN)
Length (m)
100
Weight (kg)
5 (About)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 4 C telephone wire 0.65 mm x 4C 35065134 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products