Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Natural Lay Flat Width E (mm) Enlarged Maximum Diameter D1 (mm) Shrinking Minimum Diameter D(mm) Overall Length (m) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural Lay Flat Width E (mm) Enlarged Maximum Diameter D1 (mm) Shrinking Minimum Diameter D(mm) Overall Length (m) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About5 About6 About3 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-3 01462597 219.99 SGD
Shipped after 2018-01-30
About11 About19 About8 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-9 01462633 349.99 SGD
Shipped after 2018-01-30
About12 About21 About10 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-12 01462642 419.99 SGD
Shipped after 2018-01-30
About7 About11 About5 150 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-6 01462624 479.99 SGD
Shipped after 2018-01-30
About7 About11 About5 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-6 01462615 289.99 SGD
Shipped after 2018-01-30
About5 About6 About3 150 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-3 01462606 389.99 SGD
Shipped after 2018-01-30
About34 About50 About30 - -75 to 125   1PC 1 NFL-30 35068406 129.99 SGD
In stock
About34 About50 About30 1 -75 to 125   1PC 1 NFL-30 35068381 22.99 SGD
In stock
About11 About19 About8 150 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-9 35068257 609.99 SGD
Shipped after 2018-01-30
About12 About21 About10 150 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-12 35068293 669.99 SGD
Shipped after 2018-01-30
About15 About23 About16 10 -75 to 125   1PC 1 NFL-19 35068327 74.99 SGD
In stock
About15 About23 About16 1 -75 to 125   1PC 1 NFL-19 35068302 12.99 SGD
In stock
About15 About23 About16 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-19 35068336 419.99 SGD
Shipped after 2018-01-30
About20 About32 About21 - -75 to 125   1PC 1 NFL-25 35068363 95.99 SGD
In stock
About15 About23 About16 5 -75 to 125   1PC 1 NFL-19 35068311 49.99 SGD
In stock
About20 About32 About21 5 -75 to 125   1PC 1 NFL-25 35068354 63.99 SGD
In stock
About20 About32 About21 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-25 35068372 599.99 SGD
Shipped after 2018-01-30
About5 About6 About3 300 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-3 35068171 679.99 SGD
Shipped after 2018-01-30
About34 About50 About30 5 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-30 35068397 83.99 SGD
Shipped after 2018-01-30
About34 About50 About30 75 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-30 35068415 769.99 SGD
Shipped after 2018-01-30
About7 About11 About5 300 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NFL-6 35068214 789.99 SGD
Shipped after 2018-01-30
About 5 About 6 About 3 1 -75 - 125   1PC 1 NFL-3 35068144 5.99 SGD
In stock
About 5 About 6 About 3 5 -75 - 125   1PC 1 NFL-3 35068153 20.99 SGD
In stock
About 5 About 6 About 3 10 -75 - 125   1PC 1 NFL-3 35068162 24.99 SGD
In stock
About 6.5 About 13 About 5 1 -75 - 125   1PC 1 NFL-6 35068187 6.99 SGD
In stock
About 6.5 About 13 About 5 5 -75 - 125   1PC 1 NFL-6 35068196 23.99 SGD
In stock
About 6.5 About 13 About 5 10 -75 - 125   1PC 1 NFL-6 35068205 28.99 SGD
In stock
about 9 About 19 About 8 1 -75 - 125   1PC 1 NFL-9 35068223 8.99 SGD
In stock
about 9 About 19 About 8 5 -75 - 125   1PC 1 NFL-9 35068232 32.99 SGD
In stock
about 9 About 19 About 8 10 -75 - 125   1PC 1 NFL-9 35068241 51.99 SGD
In stock
About 11 About 22 About 10 1 -75 - 125   1PC 1 NFL-12 35068266 9.99 SGD
In stock
About 11 About 22 About 10 5 -75 - 125   1PC 1 NFL-12 35068275 37.99 SGD
Shipped after 2018-02-01
About 11 About 22 About 10 10 -75 - 125   1PC 1 NFL-12 35068284 56.99 SGD
In stock
About 24 About 45 About 21 1 -75 - 125   1PC 1 NFL-25 35068345 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 3
1 star 1
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Harness production of electrical equipment
4
From Japan
On 2017-10-03 19:50:29
I tried to buy this product because the spiral tube is not easy to handle and the corrugated tube is unusual. It got a wonderful finish very well looking. To avoid fraying does not mean that it will not get frayed. After knitting it probably is saying that there is a knitting habit on the wire by applying heat treatment. How to knit is normal. I will not return to the former if I widen the opening and pull out the knitting (if it returns it is terrible).
This review is about item#35068205.
Cover wiring cables
2
From Japan
On 2017-03-31 15:00:54
Unlike ordinary goods that had been wrapped with a lighter or the like, I tried to buy it under the name "hard to fray", but it was. It was not hard to fray as it was used in the name (spreading the mouth will be frayed like normal items). It seems that it is better to use cheap ordinary items to wear it.
This review is about item#35068205.
For protection of heat resistant wiring
5
From Japan
On 2017-01-08 16:43:43
It may be easy to handle. After cutting with scissors it is okay that fraying with a lighter does not fray. Cospa is also nice.
This review is about item#35068162.
Used as cover for fuel return hose of diesel engine
1
From Japan
On 2016-08-17 21:11:20
A scribbling phrase hard to fray was unreliable.
This review is about item#35068187.
Motorcycle wiring finishing
5
From Japan
On 2016-05-23 14:51:30
Although it is not hard to fray, I think that I can cope well enough. Although it may be good to heat treatment, I am treating it with thermal stretch tape. It looks much better than just a vinyl tube.
This review is about item#35068275.
Cable protection.
2
From Japan
On 2016-05-06 15:13:43
Yes, I never felt fraying was difficult. Although it purchased thought to protect the cable, it is unexpectedly fragile, rubbing strongly with the nail of the hand makes it easy to cut the fiber, if it is seen as a protective tube it is a failure.
Wiring protection
5
From Japan
On 2016-01-12 16:51:19
There is hardly fraying ... but it will definitely fray
This review is about item#35068187.
Automobiles, motorcycles, electrical equipment of personal computers, protection of harness, unity
5
From Japan
On 2015-09-10 14:45:53
It is in accordance with the evaluation of many others, and it is excellent in workability since there is no big fraying without particularly treating the terminal. As long as you hurried up so far I got frayed but this is solid and does not heat it so it's easy to insert even a brief harness. A gem that you can definitely recommend if you look in terms of cost effectiveness.
This review is about item#35068162.
As an auxiliary coating of electric wire
5
From Japan
On 2015-07-27 12:54:06
It is hard to fray as it says, stretch is also good. Moreover, it seems that there is an effect that it hides the vinyl covering of the original line because the eye is fine (clogged) compared with other products.
This review is about item#35068162.
For exterior use such as power cable and pin cable
5
From Japan
On 2015-06-18 17:11:35
We are using it conveniently with a braided tube that is hard to loose and very easy to use.
This review is about item#01462633.

Related Products