Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bushing Grand

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Used in the outlet parts of electrical wiring devices.
Dimensions R (mm)
20.7
Mounting Hole Diameter (phi mm)
20.7 - 21
Mounting Screw
G1/2
Compatible Board Thickness (mm)
Under 5
Dimensions L (mm)
11
Material
Vinyl chloride
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-19S 35068582 1.57 SGD
In stock
1PC 1 BG-19 35068591 1.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It owns the power tap combination of the outlet of a wide suitable for the purpose
5
From Japan
On 2014-02-09 10:37:50
I'm using for many years, but is also created screws on the cable fixed high impeccable reliability. Recently, it but has come out new type of product has become better workability, so you feel what ... to a fixed accuracy of the cable, still I think this type is recommended.
This review is about item#35068591.

Related Products