Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Operating Temperature Range (deg C) Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Operating Temperature Range (deg C) Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(After shrinkage) 2.40 +/- 0.20 -55 to 125 4:01 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 CD-19044 35068801 97.99 SGD
Shipped after 2018-01-26
(After shrinkage) 2.50 +/- 0.20 -55 to 125 0.16736111111   1Pack(5PC) 1 CD-32080 35068835 94.99 SGD
Shipped after 2018-01-22
(After shrinkage) 2.50 +/- 0.20 -55 to 125 0.16736111111   1Pack(10PC) 1 CD-32080 35068844 179.99 SGD
Shipped after 2018-01-25
(After shrinkage) 2.50 +/- 0.20 -55 to 125 4:01   1Pack(10PC) 1 CD-520130 35068862 269.99 SGD
Shipped after 2018-01-26
(After shrinkage) 2.10 +/- 0.15 -55 to 125 0.16736111111   1Pack(10PC) 1 CD-16040 35068783 67.99 SGD
Shipped after 2018-01-22
(After shrinkage) 2.50 +/- 0.20 -55 to 125 4:01   1Pack(10PC) 1 CD-24060 35068826 129.99 SGD
Shipped after 2018-01-22
(After contraction) 1.00+/-0.10 -55 - 125 4:1   1Pack(5PC) 1 CD-4010 35068695 11.99 SGD
Shipped after 2018-01-22
(After contraction) 1.00+/-0.10 -55 - 125 4:1   1Pack(10PC) 1 CD-4010 35068704 20.99 SGD
Shipped after 2018-01-22
(After contraction) 1.20+/-0.10 -55 - 125 4:1   1Pack(5PC) 1 CD-6012 35068713 15.99 SGD
Shipped after 2018-02-22
(After contraction) 1.20+/-0.10 -55 - 125 4:1   1Pack(10PC) 1 CD-6012 35068722 27.99 SGD
Shipped after 2018-01-22
(After contraction) 1.55+/-0.10 -55 - 125 4:1   1Pack(5PC) 1 CD-8016 35068731 20.99 SGD
Shipped after 2018-01-22
(After contraction) 1.55+/-0.10 -55 - 125 4:1   1Pack(10PC) 1 CD-8016 35068747 34.99 SGD
Shipped after 2018-01-22
(After contraction) 1.95+/-0.15 -55 - 125 4:1   1Pack(5PC) 1 CD-12024 35068756 34.99 SGD
Shipped after 2018-01-22
(After contraction) 1.95+/-0.15 -55 - 125 4:1   1Pack(10PC) 1 CD-12024 35068765 42.99 SGD
Shipped after 2018-01-22
(After contraction) 2.10+/-0.15 -55 - 125 4:1   1Pack(5PC) 1 CD-16040 35068774 37.99 SGD
Shipped after 2018-01-22
(After contraction) 2.40+/-0.20 -55 - 125 4:1   1Pack(5PC) 1 CD-19044 35068792 51.99 SGD
Shipped after 2018-01-22
(After contraction) 2.50+/-0.20 -55 - 125 4:1   1Pack(5PC) 1 CD-24060 35068817 69.99 SGD
Shipped after 2018-01-22
(After contraction) 2.50+/-0.20 -55 - 125 4:1   1Pack(5PC) 1 CD-520130 35068853 159.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.58
24 Customer Reviews
The reviews are automatic translation.
Fishery
4
From Japan
On 2017-12-08 12:46:57
I am satisfied with the product. It is still satisfying if the price is cheaper.
This review is about item#35068774.
Protection of connecting part of code
2
From Japan
On 2017-10-28 14:54:32
There is no problem with shrinkability, but after shrinking it becomes too hard, Depending on the place of use, the degree of freedom is small and it is tired.
This review is about item#35068713.
Connection of disconnection of small submersible pump
5
From Japan
On 2017-09-04 16:07:34
Although it is unconfirmed about water resistance performance, it seems to be effective. There was also a possibility that other shrinkable tubes could be made by the heat of the dryer, but the product seemed impossible. Do you need a heat source such as a candle? I think.
This review is about item#35068713.
Repair of electric wire etc.
4
From Japan
On 2017-05-28 20:05:36
Literally high shrinkage and the inside adhesive will also melt just solidly and it will also bend and reinforce it. I hope getting it cheaper, but ,,,
This review is about item#35068774.
Coat of joint of cord
5
From Japan
On 2017-04-02 20:48:17
As the name suggests, it is high contraction. I made a hard film by further covering the tubing from the top of the shrunk tube. It can also be used to protect cords that touch the body etc.
This review is about item#35068731.
this is good!
5
From Japan
On 2017-03-04 01:47:51
High shrinkable tube, it is very nice as it's name as it has light waterproof function.
This review is about item#35068731.
Wiring processing
5
From Japan
On 2017-02-27 19:11:07
It was a product as expected. There was also thickness and it was able to do solid construction. I will repeat in the future.
This review is about item#35068695.
Waterproof connector connector
4
From Japan
On 2017-02-16 21:12:51
It was used for the waterproofing process of connector connection part of cable. Although it took time to shrink even using a heat gun, the finish is beautiful. After shrinkage it becomes considerably hard so I want you to be flexible. We are hoping for selling a little more.
This review is about item#35068774.
Protection of cable and connector interface
5
From Japan
On 2017-02-04 11:11:35
I used this product because the difference in thickness between cable part and connector was large. It is perfectly covered and satisfied both. I was surprised at the beginning because it is considerably thicker than the ordinary shrinkable tube.
This review is about item#35068731.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:56:42
It is used for terminal processing of cables. Because it is highly contractive, it can be used with confidence.
This review is about item#35068695.

Related Products