Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Operating Temperature Range (deg C) Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Operating Temperature Range (deg C) Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(After shrinkage) 3.6 -55 to 110 0.25069444444   1Pack(5PC) 1 CF-4474 35068941 109.90 SGD
Shipped after 2017-06-28
(After shrinkage) 3.6 -55 to 110 0.25069444444   1Pack(5PC) 1 CF-3355 35068914 87.82 SGD
Shipped after 2017-05-29
(After shrinkage) 3.6 -55 to 110 6:01 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 CF-3355 35068923 149.90 SGD
Shipped after 2017-06-02
(After shrinkage) 3.6 -55 to 110 0.25069444444 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 CF-4474 35068957 179.90 SGD
Shipped after 2017-06-02
(After shrinkage) 3.6 -55 to 110 0.25069444444   1Pack(5PC) 1 CF-1932 35068887 61.95 SGD
Shipped after 2017-06-01
(After contraction) 3.2 -55 - 110 6:1   1PC 1 CF-1932 35068871 19.71 SGD
Shipped after 2017-06-02
(After contraction) 3.2 -55 - 110 6:1   1Pack(10PC) 1 CF-1932 35068896 98.23 SGD
Shipped after 2017-05-31
(After contraction) 3.4 -55 - 110 6:1   1PC 1 CF-3355 35068905 21.16 SGD
Shipped after 2017-05-29
(After contraction) 3.6 -55 - 110 6:1   1PC 1 CF-4474 35068932 25.98 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Wiring insulation protection
5
From Japan
On 2015-09-23 16:05:16
It is good to shrink completely
This review is about item#35068905.
Cover insulation of wire harness
1
From Japan
On 2015-03-06 23:32:17
I used it for insulated wire bundle of motorcycle wire harness, but it seems to hurt the wire material because it needs a considerably high heat to raise the shrinkage rate, the inner adhesive leaks out, soils the surroundings, after the shrinkage mostly Because it is not flexible, it is not suitable for wire harness, it seems to be hard to stick with glue to peel off, I think that this is a difficult product to use.
This review is about item#35068905.
Wire terminal processing
4
From Japan
On 2014-03-23 16:44:50
The condition of shrinkage with gas torch was also good, and I like the adhesion after shrinkage.
This review is about item#35068871.
Lead wire coating
2
From Japan
On 2014-02-08 12:18:24
Incorrect notation! I did not buy it not to be more than 60%, not even 1/6, I can see the reason for not being able to return.
This review is about item#35068871.

Related Products