Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LIght Bulb Ball, Smoky color type, Quakehold

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Location
Indoor
Connector
E26
Pipe Diameter (phi mm)
75
Color
Frost
Overall Length (mm)
145
...see all>
Product Options
ADD TO CART
Power Consumption (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 110 1PC 1 FMC 110V300W 35088636 -
Discontinued
[x]
230 100 1PC 1 F-up 100V230W 35088627 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for emergency bulb for emergency, disaster
5
From Japan
On 2013-09-27 09:13:44
In the clear bulb, although the shadow of the protective grill is formed, since there is no shadow, it is bright and workability is good.
This review is about item#35088636.

Related Products