Buy more than* S$200* and get FREE SHIPPING

Light Bulb Ball, Clear type, Quakehold

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Location
Indoor
Connector
E26
Voltage (V)
110
Color
Clear
...see all
Product Options
ADD TO CART
Pipe Diameter (phi mm) Power Consumption (W) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Diameter (phi mm) Power Consumption (W) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 100 107 1PC 1 ACROSS 110V100W 35088593 -
Discontinued
[x]
75 200 145 1PC 1 ACROSS 110V200W 35088602 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For shearing and press machine lighting
5
From Japan
On 2014-03-17 14:28:45
It is convenient for light bulbs that are difficult to cause bulb runs due to vibrations of production equipments because they are consumable parts, so it is easy to purchase stock.
This review is about item#35088602.
Site work
5
From Japan
On 2013-01-22 13:20:24
I feel like it is more resistant to vibrations than the bulbs I have ever had. It is saved because the carrying of the site is also boxed. I also want to purchase.
This review is about item#35088602.

Related Products