Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Natural Lay Flat Width E (mm) Enlarged Maximum Diameter D1 (mm) Shrinking Minimum Diameter D(mm) Overall Length (m) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural Lay Flat Width E (mm) Enlarged Maximum Diameter D1 (mm) Shrinking Minimum Diameter D(mm) Overall Length (m) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About10 About17 - 5 -75 to 125   1PC 1 FLC-9 35069736 17.99 SGD
Shipped after 2018-06-25
About12 About24 - - -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-12 35069781 35.99 SGD
Shipped after 2018-07-02
About22 About34 - - -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-19 35069824 64.99 SGD
Shipped after 2018-07-02
About31 About48 - - -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-25 35069867 67.99 SGD
Shipped after 2018-07-02
About31 About48 - 1 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-25 35069842 11.99 SGD
Shipped after 2018-06-29
About12 About24 - 150 -75 to 125   1PC 1 FLC-12 35069797 399.99 SGD
Shipped after 2018-06-29
About31 About48 - 5 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-25 35069851 39.99 SGD
Shipped after 2018-07-02
About31 About48 - 75 -75 to 125   1PC 1 FLC-25 35069876 399.99 SGD
Shipped after 2018-06-29
About22 About34 - 5 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-19 35069815 33.99 SGD
Shipped after 2018-07-02
About12 About24 - 5 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-12 35069772 20.99 SGD
Shipped after 2018-06-29
About12 About24 - 1 -75 to 125   1PC 1 FLC-12 35069763 6.99 SGD
Shipped after 2018-06-25
About22 About34 - 75 -75 to 125   1PC 1 FLC-19 35069833 349.99 SGD
Shipped after 2018-06-29
About10 About17 - 10 -75 to 125   1PC 1 FLC-9 35069745 31.99 SGD
Shipped after 2018-06-25
About10 About17 - 150 -75 to 125   1PC 1 FLC-9 35069754 379.99 SGD
Shipped after 2018-06-29
About22 About34 - 1 -75 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-19 35069806 9.99 SGD
Shipped after 2018-07-02
About 11 Approx 26 about 9 1 -75 - 125   1PC 1 FLC-9 35069727 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to bundle cables
5
From Japan
On 2017-12-12 12:40:30
Blue look better than black because it looks necessary to make the product.
This review is about item#35069797.
Silicone hose protective cover
5
From Japan
On 2017-06-23 07:25:04
Easy to use, strength and appearance are also good, affordability is affordable, it is a very good item.
This review is about item#35069736.
As a hose cover of Makita's dust collector
5
From Japan
On 2016-10-22 18:48:21
The feeling of special that nobody has has was good.
This review is about item#35069851.
Create power cable for audio equipment
5
From Japan
On 2013-06-07 02:15:49
Although it is used to create a power supply cable for audio equipment, the product itself is satisfactory. After that, please consider the price and purchase lot (150 m on top of 10 m is too much · 50 m can not purchase) Please consider.
This review is about item#35069745.
Audio cable
5
From Japan
On 2013-05-23 16:03:16
The result was good so I bought it again. I feel satisfied with the feel and luxury appearance. I hope the price will go down.
This review is about item#35069754.

Related Products