Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Braided Tube

5.00 (1)
Operating Temperature Range (deg C)
-75 to 125
Color
Purple
Material
Polyester monofilament
...see all>
Product Options
ADD TO CART
Natural Lay Flat Width E (mm) Enlarged Maximum Diameter D1 (mm) Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural Lay Flat Width E (mm) Enlarged Maximum Diameter D1 (mm) Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About10 About17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-9 35070384 31.99 SGD
Shipped after 2018-06-29
About12 About24 150   1PC 1 FLC-12 35070436 399.99 SGD
Shipped after 2018-06-29
About12 About24 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-12 35070402 5.99 SGD
Shipped after 2018-06-29
About12 About24 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-12 35070411 20.99 SGD
Shipped after 2018-06-29
About22 About34 75   1PC 1 FLC-19 35070472 349.99 SGD
Shipped after 2018-06-29
About31 About48 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-25 35070506 67.99 SGD
Shipped after 2018-06-29
About31 About48 75   1PC 1 FLC-25 35070515 399.99 SGD
Shipped after 2018-06-29
About22 About34 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-19 35070454 33.99 SGD
Shipped after 2018-06-29
About22 About34 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-19 35070463 56.99 SGD
Shipped after 2018-06-29
About31 About48 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-25 35070497 39.99 SGD
Shipped after 2018-06-29
About31 About48 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-25 35070481 11.99 SGD
Shipped after 2018-06-29
About12 About24 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-12 35070427 35.99 SGD
Shipped after 2018-06-29
About10 About17 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-9 35070366 5.99 SGD
Shipped after 2018-06-29
About10 About17 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-9 35070375 17.99 SGD
Shipped after 2018-06-29
About22 About34 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FLC-19 35070445 9.99 SGD
Shipped after 2018-06-29
About10 About17 150   1PC 1 FLC-9 35070393 379.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am targeting improvement of sound quality from the vibration damping effect over the audio power cable
5
From Japan
On 2013-04-25 19:51:24
Because it is hard to loose, it is strong, so when you use it for audio cable, you can expect a considerable damping effect.
This review is about item#35070384.

Related Products