Buy more than* S$200* and get FREE SHIPPING

Color Divider Cards, For Pp / Files

4.43 (7)
Hole Intervals (mm)
80
Number of Holes
2 holes
...see all
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Type Size Material Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Type Size Material Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
297x210 (+12) 5-color 5 mountain title A4 vertical (Title) Reproduction PP 5 mountain title and index x1 set 1Pack(1Set) 1 SHIKI - P20 35071005 2.71 SGD
In stock
297x210 (+12) 5-color 5 mountain title A4 vertical (Title) Reproduction PP 5 mountain title and index x5 set 1Pack(5Set) 1 SHIKI - P 30 35071014 11.14 SGD
In stock
297x210 (+12) 6-color 6 mountain title A4 vertical (Title) Reproduction PP 6 mountain title and index x1 set 1Pack(1Set) 1 SHIKI - P 40 35071023 2.81 SGD
In stock
297x210(+12) 5 colors 10 tabs A4 vertical (Title) recycled PP 10 tabs, index x 1 set 1Pack(1Set) 1 SHIKI - P 120 35070996 4.54 SGD
In stock
297x210(+12) 6 colors 12 tabs A4 vertical (Title) recycled PP 12 tabs, index x 1 set 1Pack(1Set) 1 SHIKI - P 80 35071032 5.63 SGD
In stock
297x210(+12) 6 colors 12 tabs A4 vertical (Title) recycled PP 12 tabs, index x 5 sets 1Pack(5Set) 1 SHIKI - P 100 35070987 25.20 SGD
In stock
210x297(+10) 5colors 5 tabs A4 horizontal (Title) recycled PP 5 tabs/ index x 1 set 1Pack(1Set) 1 SHIKI - P25 35714314 2.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Document preparation
3
From Japan
On 2016-11-15 12:22:47
Especially it could be used without problems. As the documentation was prepared in a hurry, the product arrived soon and it was saved.
This review is about item#35071032.
File management
5
From Japan
On 2016-03-08 08:57:28
I bought it to organize accounting related documents for 10 years. There are 12 mountains, so it is very convenient to classify as a year's worth.
This review is about item#35070987.
File organization
5
From Japan
On 2015-08-11 14:42:29
It is just right for organizing in the file. I am happy that there are partitions that can be made finer.
This review is about item#35070987.
Organizing files
5
From Japan
On 2015-06-03 09:27:02
Since there are many headlines, it is very convenient for sorting contents
This review is about item#35070996.
File partition
5
From Japan
On 2014-07-11 14:14:03
I bought a lot and tried it, but this is the best. Durable and long lasting. I do not get tired of coloring, I am not persistent, I do not feel stress.
This review is about item#35070987.
File division
4
From Japan
On 2012-07-31 12:55:23
There is no problem with the product making, but the difficulty is that the number of sheets is small. Better cost performance will be better
This review is about item#35071032.
Numerical management of enormous ISO related materials
4
From Japan
On 2012-06-05 13:15:42
One set is a set of 10, so it is perfect for binding a huge amount of materials. The area affixed with numbers by Tepla is also moderate.
This review is about item#35070996.

Related Products