Buy more than* S$200* and get FREE SHIPPING

Campus Binder B5

4.50 (4)
Material (cover)
R-PP
Across Back (mm)
20
Storage Number of Sheets
65
...see all>
Product Options
ADD TO CART
Number of Holes Dimensions (Width W x Height H) (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimensions (Width W x Height H) (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 311x243 A4 portrait Pink 1PC 1 RU-AP171P 00373327 9.99 SGD
In stock
30 243x311 A4 portrait YellowGreen 1PC 1 RU-AP171YG 00373354 9.99 SGD
In stock
30 243x311 A4 portrait Purple 1PC 1 RU-AP171V 00373345 9.99 SGD
In stock
30 243x311 A4 portrait Transparent 1PC 1 RU-AP171T 00373336 9.99 SGD
In stock
20 182x225 A5 vertical Transparent 1PC 1 RU-AP131T 00373284 6.99 SGD
In stock
20 182x225 A5 vertical YellowGreen 1PC 1 RU-AP131YG 00373302 6.99 SGD
In stock
20 182x225 A5 vertical Pink 1PC 1 RU-AP131P 00373275 6.99 SGD
In stock
20 182x225 A5 vertical Light Blue 1PC 1 RU-AP131LB 00373266 6.99 SGD
In stock
20 182x225 A5 vertical Purple 1PC 1 RU-AP131V 00373293 6.99 SGD
In stock
30 311x243 A4 portrait Light Blue 1PC 1 RU-AP171LB 00373318 9.99 SGD
In stock
26 215x272 B5 vertical Light blue 1PC 1 LE-AP711LB 35071041 7.99 SGD
In stock
26 215x272 B5 vertical Pink 1PC 1 Roux AP711P 35071057 7.99 SGD
In stock
26 215x272 B5 vertical Transparent 1PC 1 LE-AP711T 35071066 7.99 SGD
In stock
26 215x272 B5 vertical Purple 1PC 1 LE-AP711V 35071075 6.99 SGD
In stock
26 215x272 B5 vertical Yellow-Green 1PC 1 LE-AP711V 35071084 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2017-05-10 18:58:44
It is convenient to organize loose-leaf, there are various color objects and it can be used separately for each color.
This review is about item#35071041.
for children
4
From Japan
On 2015-12-06 13:43:09
I am satisfied with COSPA.
This review is about item#35071084.
It is used to organize the downloaded materials from the Web.
5
From Japan
On 2015-10-19 14:35:06
It is very convenient because the thickness of the binder is just right for classification of the material.
This review is about item#35071041.
For various data management (portable)
5
From Japan
On 2013-05-08 10:49:55
There are five color variations, but I purchased all colors this time. Loading and removal of loose-leaf paper is smooth and fun to start using. It is a place I would like to reduce a little more in terms of price, but it is a very good binder in total.
This review is about item#35071041.

Related Products