Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Releasable Tie, Repeat Type

4.00 (6)
Operating Temperature Range (deg C)
-40 - 120
Color
Black
Material
66 Nylon
...see all>
Product Options
ADD TO CART
Binding Wire Diameter (phimm) Tensile Strength (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Binding Wire Diameter (phimm) Tensile Strength (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 13.64 7.9 302 1Pack(10PC) 1 ALR-300BH 35071145 4.99 SGD
In stock
152 113.6 12.7 568 1Pack(10PC) 1 ALR-560EH 35071154 32.99 SGD
In stock
299 113.6 12.7 1014 1Pack(10PC) 1 ALR-1000EH 35071163 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Organizing in the factory
5
From Japan
On 2018-03-19 05:25:46
Procure to bundle rod-like materials. In lock release, operability is bad, as it is designed with lever-like protrusion exposure when releasing the ratchet structure.
This review is about item#35071154.
To fix the cable
1
From Japan
On 2017-04-26 01:19:12
Clearly I will not repeat. Although it is good to loosen and reuse without cutting it, the interval of Giza that it takes a burr is wide and it can not be fixed in the position you think. Also, the height of Giza is low, or the cohesion is weak. A 100 yen shop can be used.
This review is about item#35071145.
Fixed to tool
5
From Japan
On 2017-02-16 16:30:37
Removal was easy because the size was large. There is no loosening.
This review is about item#35071154.
Temporary fixation of small solar panels.
5
From Japan
On 2016-12-14 19:50:33
It is used to fix (small) a small solar panel to the roof carrier of a light one box car used for car-staying in the car. Until now, we used a disposable binding band, so it became easier to attach and detach. Because we use only four at a time, we are thankful for 10 bottles.
This review is about item#35071145.
Fixing objects
5
From Japan
On 2016-06-28 13:58:06
I attached a 1 mH pole wound with linen for sharpening the cat's nail to the angle so as not to move. I am satisfied because I was able to use it without breaking it even if I tightened it tightly.
This review is about item#35071154.
Keep parts of the machine
3
From Japan
On 2015-12-01 20:48:16
The photo is an out-lever type reuse cable tie, but the real thing was the type that raised the nail. The slack workability is not so good. The strength is very strong and satisfactory.
This review is about item#35071154.

Related Products