Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Simplease Clear Folder

4.71 (7)
External Dimensions (Width x Height) (mm)
220x310
Thickness (mm)
0.2
Material
Transparent PP
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
396-0366 1Pack(10Sheet) 1 737SP-10 35072037 2.99 SGD
In stock
396-0374 1Pack(50Sheet) 1 737SP-50 35072046 14.99 SGD
In stock
- 1Pack(100Sheet) 1 737SP-100 35072055 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Separate company data, add advertisements and leaflets to sales
5
From Japan
On 2018-02-26 14:50:06
With just right thickness, it is useful for business.
This review is about item#35072055.
Document arrangement
5
From Japan
On 2017-09-04 09:23:15
I purchased a set of 50 sheets, but it is good at an affordable price. The quality and durability are also good, good products.
This review is about item#35072046.
Preservation of business documents
5
From Japan
On 2017-09-02 13:41:58
Purchased for a cheap price. Cost balance is good. No complaints.
This review is about item#35072046.
Protection at the time of shipping documents
4
From Japan
On 2016-08-02 20:53:36
There is also a thick feeling because there is enough thickness for price.
This review is about item#35072046.
Clerical work
4
From Japan
On 2014-06-13 13:35:44
Although it is light, it is used at the time of sending documents, so there is no problem at all.
This review is about item#35072037.
Classification of materials
5
From Japan
On 2013-11-20 10:17:17
Price, quality Alright None. There is also moderate thickness and transparency, materials are also easy to check.
This review is about item#35072037.
Use at work
5
From Japan
On 2012-02-25 18:39:00
Even saying that it is 100 yen. The thickness is as it is and it does not crumple. It was better if there were color variations.
This review is about item#35072037.

Related Products