Buy more than* S$200* and get FREE SHIPPING

Large Diameter Shrinking Tube

4.68 (66)
Shrinking Ratio
2:1
Overall Length (m)
1
Operating Temperature Range (deg C)
-45 - 105
Material
Polyolefin
...see all>
Product Options
ADD TO CART
Color Shrinkage Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Shrinkage Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-12.0 BK 35072082 7.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(5PC) 1 THT-12.0 N 35072091 7.99 SGD
Shipped after 2018-06-28
Black (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-12.0 BK 35072107 13.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(10PC) 1 THT-12.0 N 35072116 13.99 SGD
Shipped after 2018-06-29
Black (Start) 80 (completion) 100 1Pack(5PC) 1 THT-14.0 BK 35072125 12.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(5PC) 1 THT-14.0 N 35072134 9.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-14.0 BK 35072143 17.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(10PC) 1 THT-14.0 N 35072152 14.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-16.0 BK 35072161 13.99 SGD
In stock
Transparent (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-16.0 N 35072177 13.99 SGD
In stock
Black (Start) 80 (completion) 100 1Pack(10PC) 1 THT-16.0 BK 35072186 22.99 SGD
In stock
Transparent (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-16.0 N 35072195 22.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-20.0 BK 35072204 23.99 SGD
Shipped after 2018-06-28
Transparent (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-20.0 N 35072213 21.99 SGD
In stock
Black (Start) 80 (completion) 100 1Pack(10PC) 1 THT-20.0 BK 35072222 29.99 SGD
Shipped after 2018-06-29
Transparent (Start) 80 (completion) 100 1Pack(10PC) 1 THT-20.0 N 35072231 29.99 SGD
In stock
Black (Start) 80 (completion) 100 1Pack(5PC) 1 THT-25.0 BK 35072247 27.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(5PC) 1 THT-25.0 N 35072256 27.99 SGD
In stock
Black (Start) 80 (completion) 100 1Pack(10PC) 1 THT-25.0 BK 35072265 44.99 SGD
In stock
Transparent (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-25.0 N 35072274 42.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-30.0 BK 35072283 35.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(5PC) 1 THT-30.0 N 35072292 25.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-30.0 BK 35072301 57.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(10PC) 1 THT-30.0 N 35072317 57.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-40.0 BK 35072326 41.99 SGD
In stock
Transparent (Start) 80 (completion) 100 1Pack(5PC) 1 THT-40.0 N 35072335 41.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-40.0 BK 35072344 76.99 SGD
In stock
Transparent (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-40.0 N 35072353 77.99 SGD
In stock
Black (Start) 80 (completion) 100 1Pack(5PC) 1 THT-50.0 BK 35072362 49.99 SGD
Shipped after 2018-06-29
Transparent (Start) 80deg C (completion) 100deg C 1Pack(5PC) 1 THT-50.0 N 35072371 70.99 SGD
In stock
Black (Start) 80deg C (completion) 100deg C 1Pack(10PC) 1 THT-50.0 BK 35072387 96.99 SGD
Shipped after 2018-06-29
Transparent (Start) 80 (completion) 100 1Pack(10PC) 1 THT-50.0 N 35072396 96.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 50
4 star 11
3 star 5
2 star 0
1 star 0
Review Rating: 4.68
66 Customer Reviews
The reviews are automatic translation.
Prevention of fraying of trail entrance
5
From Japan
On 2018-04-02 00:05:34
Since I have not used it yet, I can not say nothing. I bought it at home center until now.
This review is about item#35072082.
I used it for grip reinforcement of the fishing rod.
5
From Japan
On 2018-02-28 18:30:48
It is a material which has been thickened as well as finished. A certain amount of heat is necessary for heat shrinkage, so it takes time in general dryer level I worked with an alcohol lamp. I think that it is most suitable for metal coating than resin relation.
This review is about item#35072256.
Anti-slip for locking key when pulling fish, slip on bonito rod, surface protection of hose
5
From Japan
On 2018-02-07 08:04:31
Extremely convenient because it does not slip when pulling out over 40 k of Kihadamagro
This review is about item#35072362.
Protection of piped tight seal
5
From Japan
On 2018-01-04 16:20:45
It protects it so as not to lose it by peeling it over the name seal of various parts.
This review is about item#35072116.
Production of amateur radio antenna for car
5
From Japan
On 2017-07-31 19:40:20
Excellent durability (rain, snow, ultraviolet rays, etc.) It is easy to produce wireless antennas.
This review is about item#35072247.
Easy case of electronic parts
5
From Japan
On 2017-04-29 20:31:18
Purchased for easy insulation of electronic components. Even if there is somewhat unevenness it will wrap tightly without tearing and it will look somewhat whitish but if it is about the emission of LED. Because there is flexibility, if you place the tact switch if you think about height, you can not press it.
This review is about item#35072177.
As a protective cover for fishing rods
5
From Japan
On 2017-03-21 19:53:52
In addition to using it as an insulator for electrical construction, it is also used for waterproofing and prevention of hobby fishing rods. Because the shrinkage due to heat is large, it fits in the form of concavities and convexity, it can be used forever and it is very handy.
This review is about item#35072292.
Waterproof plug cover
5
From Japan
On 2017-03-05 16:52:42
It is used instead of the taping of the rubber part of the pushbutton switch rubber cap and the cap tire, the taping of the middle part of the cable, durability is more than the taping, and it is more durable by overlapping it.
This review is about item#35072283.
Production of self-made antenna of amateur radio
4
From Japan
On 2017-01-26 21:01:26
For goods you can use it without problems but I think that it is easier to use if there is a product with half the wall thickness if possible.
This review is about item#35072283.
Used to gather audio cables.
5
From Japan
On 2016-12-21 16:34:09
I use it to gather the audio pin cables and earth. It is well organized.
This review is about item#35072222.

Related Products