Buy more than* S$200* and get FREE SHIPPING

Denim Apron

5.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Lower Width (cm)
56
Total Length (cm)
78
Type
Below the waist
Size
F
Color
Navy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1912 35072405 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When iron processing
5
From Japan
On 2015-06-10 14:43:28
It is easy to move and prevents oil stains. Convenient because you can put a smartphone in your pocket.
This review is about item#35072405.
We are using for filling LP gas
5
From Japan
On 2014-08-12 20:36:58
With firm sewing, better than the equivalent used until now!
This review is about item#35072405.

Related Products