Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Flat Table

4.17 (12)
Withstand Load (kg)
30
Color
Natural wood grain
Material
(Frame) steel powder coating (top panel) MDF PVC paste (adjuster) polypropylene
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Body Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Body Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
900x600x700 10.7 1PC 1 HDA-9060NM 35080062 119.90 SGD
In stock
1200x600x700 13.5 1PC 1 HDA-1260NM 35080071 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Staff of the desk
3
From Japan
On 2017-01-12 15:29:29
Because I was expecting something close to the wood grain, it looks a little cheap
This review is about item#35080071.
Experimental work
4
From Japan
On 2015-12-22 10:10:28
It was purchased a size difference because the ease of use was good to buy the same series. I was worried because the cheap price, but I thought that there is no problem if our use.
This review is about item#35080062.
COSPA is good
5
From Japan
On 2015-10-04 19:49:14
COSPA is he good, but when something of the top plate size of 1200 × 600 Like bar less stable lacking, and swaying are working I think of its per can not be helped because it will price Because there is no doubt that is in the price is a good desk was to ★ 5
This review is about item#35080071.
As a work platform
2
From Japan
On 2015-09-09 22:05:07
I no problem to function, but the coating of the top plate is coarse. But we put up with because it uses as a work platform.
This review is about item#35080071.
Computer desk
5
From Japan
On 2015-04-14 20:37:07
It did good things cost-performance. You Deki are tightly assembled with the supplied Allen wrench. Note of assembly, the entire screw the parts to put in between until the temporary tightening is to tighten to about 8 min after Zoletile injection. Easy-to-use have stocky.
This review is about item#35080071.
study
5
From Japan
On 2015-04-09 22:15:48
Easy to use in the firm make.
This review is about item#35080071.
PC desk and light work platform
3
From Japan
On 2014-08-25 23:16:57
I think such a thing is to strength (left and right of the ground with) of price is the thing that slightly anxious. Poor color of the top plate. Not by the color of the furniture is pretty pinkish. Paint is also rough. Price Nari such place.
This review is about item#35080071.
As a working desk
5
From Japan
On 2014-07-10 13:48:42
Durable unlikely to inexpensive comparatively. Assembly also was easy. I think the most easy-to-use in a simple desk.
This review is about item#35080062.
It was on a table to put God in the shrine.
5
From Japan
On 2014-06-12 13:11:57
Frills without, if you are neat, God would also be pleased.
This review is about item#35080062.
PC platform
5
From Japan
On 2014-04-09 00:38:42
Rattling I am very satisfied with the firm to make without. Desk surface than I thought it was a surprise was the bright colors, but I think that any good is if it is a fine work. What is left is a metal burr in the legs to assemble, the tilt and Chile Chile sound is was a little worried. There is no impact because not a thing to move.
This review is about item#35080062.

Related Products