Buy more than* S$200* and get FREE SHIPPING

Fluorescent lamp Refractory appliance FL20 type x 2 light Glow type

Lamp Total Luminous Flux (lm)
2460, 2460
Recommended Lamp
FL20SS/W/18 FL20S/W, FL20SS/W/18 FL20S/W
Power Factor
High power factor
Start Up Type
GH, GH
Power (V)
100, 100
Cycle(Hz)
60, 60
Color
Body: white reflector: White
Weight (kg)
1.5, 1.5
Material
Body: steel (highly reflective white powder coating) reflector: steel plate (highly reflective white powder coating)
Accessories
20 form white fluorescent lamp 2 lights
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA22219FGH 35072861 -
Discontinued
[x]
ADD TO CART

Related Products