Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp Fuji Shape, FHF32x1 Hf Inverter Type

5.00 (1)
Recommended Lamp
FHF32EX-N-H
Width (mm)
120
Length (mm)
1250
...see all>
Product Options
ADD TO CART
Accessories Lamp Total Luminous Flux (lm) Power Factor Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Lamp Total Luminous Flux (lm) Power Factor Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4950 - 100-242 1pc 1 FSA41038FVPH9 35072886 92.99 SGD
Shipped after 2018-04-23
1 light 32-inch Hf fluorescent lamp 3520 Low power factor 100 - 242 1PC 1 FSA41038FVPN9 35072877 83.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The existing 40 W instrument broke down, so I replaced it.
5
From Japan
On 2013-07-01 15:51:26
It is small because it can also use 40W fluorescent tube.
This review is about item#35072877.

Related Products