Buy more than* S$200* and get FREE SHIPPING

Tarpoulin Below-Waist Apron

4.55 (11)
Caution
Doesn't satisfy Food Sanitation Law.
Purpose
Oil and water work for seafood processing industry, food processing industry, etc.
Body Width (cm)
90
Thickness (mm)
0.4
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 M White 1Sheet 1 1901 35072816 24.99 SGD
In stock
100 L White 1Sheet 1 1901 35072825 24.99 SGD
In stock
90 M Navy 1Sheet 1 1901 35072834 24.99 SGD
In stock
100 L Navy 1Sheet 1 1901 35072843 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Used when car wash
5
From Japan
On 2017-11-15 09:20:30
I am using this item and boots in car washing. It is the strongest combination. I exchanged the cord with a thick braid.
This review is about item#35072816.
Work using water or chemicals
5
From Japan
On 2017-10-16 17:16:56
Surprisingly the fabric was thick and durable. I have purchased it many times.
This review is about item#35072843.
Front of the time of fishing and underlay
4
From Japan
On 2017-08-15 14:57:58
I am relieved and have a sense of security. Somewhat heavy is a difficult point, but acceptable range
This review is about item#35072816.
Water wetness prevention
4
From Japan
On 2016-07-05 09:29:19
During washing and transporting of wet products, etc. are in use so that work clothes etc will not get wet.
This review is about item#35072834.
restaurant
5
From Japan
On 2015-12-14 14:35:53
It is cheap and easy to use
This review is about item#35072816.
Water work
4
From Japan
On 2015-10-20 16:17:50
Thickness and making are good, but since the part of string is the same material Personally think that durability is what I think I would like to purchase next time if there is durability
This review is about item#35072843.
I am burning Enoshima Tako cracker.
4
From Japan
On 2014-05-12 21:14:49
I knew there was no breathability. I sweat the waist part. The difficulty is that the fabric is thick and hard. However, the scattering of oil and hot things is okay. It's a bit thinner, it's nice if it's soft. Also, I'd like a length of 10 cm longer, I think that there may be some more color.
This review is about item#35072834.
Car wash operation
5
From Japan
On 2014-04-01 13:10:21
The string part is close, I feel a little difficult to use. Since there is no problem in the front hanging part, it is a million points if it is improved a bit.
This review is about item#35072843.
Ideal for hydraulic work at the factory
5
From Japan
On 2014-01-23 15:52:51
It was reasonable and good.
This review is about item#35072843.
Product cleaning
4
From Japan
On 2014-01-21 14:35:27
I have lasted
This review is about item#35072816.

Related Products