Buy more than* S$200* and get FREE SHIPPING

Ziplock Freezer Bag

4.50 (4)
Cold Resistance Temperature (deg C)
-70
Thickness (mm)
0.068
Material
PE (polyethylene)
...see all
Product Options
ADD TO CART
AS ONE Part Number Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 127x177 1Box(18Sheet) 1 Small 37680763 -
Discontinued
[x]
1-8062-12 196x177 1Box(18Sheet) 1 Medium 33162945 -
Discontinued
[x]
1-8062-01 273x268 1Box(12Sheet) 1 Big 33162936 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For storage of the interchangeable lens.
5
From Japan
On 2014-09-14 15:05:19
There is that mold is growing in the interchangeable lens of a single-lens reflex camera, keep it together with a silica gel and a lens to the zip lock.
This review is about item#33162936.
Storage of various things, from food to accessories.
5
From Japan
On 2014-02-10 16:08:19
Again performance is different when compared to similar products. Chuck portion something is truly head family. This time, large, medium, I bought a small slightly more.
This review is about item#33162936.
Storage of optical components
3
From Japan
On 2013-10-30 21:33:05
Because there is thick, it has high airtightness than third-party, but the lock is a little difficult.
This review is about item#33162945.
Storage of food
5
From Japan
On 2012-07-08 19:47:22
In a zippered plastic bag, although No. 1 say this double chuck is not firm, Since the large amount of use, to too small, that's 12 pieces, there is a sense of expensive than the other. At the very least, I want you to prepare the 30 pieces.
This review is about item#33162936.

Related Products