Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

8107 Long Sleeved Blouson

4.00 (6)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Twill
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Type Size Color Appliable Chest Measurement (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Type Size Color Appliable Chest Measurement (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester 100 Impossible to insert names M Ivory 88 - 96 165 - 175 (Chest girth) 114 63 54 47 1PC 1 8107 35078136 -
Discontinued
[x]
Polyester100 No monogramming L Ivory 96 - 104 175 - 185 (Chest girtht) 116 65 56 49 1PC 1 8107 35078145 -
Discontinued
[x]
Polyester 100 Impossible to insert names LL Ivory 104 - 112 175 - 185 (Girth of the chest) 118 67 59 51 1PC 1 8107 35078154 -
Discontinued
[x]
Polyester100 No monogramming 3L Ivory 112 - 120 175 - 185 (Chest girth) 120 69 61 53 1PC 1 8107 35078163 -
Discontinued
[x]
Polyester100 No monogramming M Earth Green 88 - 96 165 - 175 (Chest girth) 114 63 54 47 1PC 1 8107 35078172 -
Discontinued
[x]
Polyester 100 Impossible to insert names L Earth green 96 - 104 175 - 185 (Girth of the chest) 116 65 56 49 1PC 1 8107 35078181 -
Discontinued
[x]
Polyester100 No monogramming LL Earth Green 104 - 112 175 - 185 (Chest girth) 118 67 59 51 1PC 1 8107 35078197 -
Discontinued
[x]
Polyester100 No monogramming 3L Earth Green 112 - 120 175 - 185 (Chest girth) 120 69 61 53 1PC 1 8107 35078206 -
Discontinued
[x]
Polyester100 No monogramming M Navy 88 - 96 165 - 175 (Chest girth) 114 63 54 47 1PC 1 8107 35078215 -
Discontinued
[x]
Polyester100 No monogramming L Navy 96 - 104 175 - 185 (Chest girtht) 116 65 56 49 1PC 1 8107 35078224 -
Discontinued
[x]
Polyester 100 Impossible to insert names LL Navy 104 - 112 175 - 185 (Girth of the chest) 118 67 59 51 1PC 1 8107 35078233 -
Discontinued
[x]
Polyester 100 Impossible to insert names 3L Navy 112 - 120 175 - 185 (Chest girth) 120 69 61 53 1PC 1 8107 35078242 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Work use
5
From Japan
On 2015-12-07 22:37:00
We become indebted to. Thank you for prompt response. I am wearing it for work. It is good as it is easy to move. If there is something again, thank you.
This review is about item#35078181.
Office work
5
From Japan
On 2015-07-18 07:38:02
It is an additional purchase from navy of the same item. It is light, and it is easy to dry even when washed, and I am satisfied. The color is also GOOD.
This review is about item#35078163.
Outdoor work
1
From Japan
On 2014-10-25 17:54:49
I liked the Forecast product and ordered it, but the one with a completely different label arrived. I do not know why, but I can not accept it
This review is about item#35078224.
Work in manufacturing factory
4
From Japan
On 2013-11-21 15:45:57
I think sewing is pretty solid. I bought navy, but the color is quite different.
This review is about item#35078215.
Metal Processing
4
From Japan
On 2013-11-20 19:28:12
The fabric is thin and allows wind to some extent, so it is not suitable for outside work. Since it is light, it is light, so if you get inside you will have no problem if inside the room. Making is solid, so you can be satisfied if you consider the price.
This review is about item#35078145.
Normal work
5
From Japan
On 2013-02-13 15:43:43
The price is cheap and the design is good. The color is far from navy. Somewhat, it is dark gray. Please add color of the original navy.
This review is about item#35078224.

Related Products