Buy more than* S$200* and get FREE SHIPPING

8105 One Tuck Poly Slacks

3.33 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Inseam (cm) Mixing Ratio (%) Size Color Type Alteration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Inseam (cm) Mixing Ratio (%) Size Color Type Alteration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 to 86 78 Polyester 100 L Ivory - Not possible 1PC 1 8105 35078267 31.99 SGD
In stock
86 to 92 80 Polyester 100 LL Green Earth - Not possible 1PC 1 8105 35078312 -
Discontinued
[x]
92 to 98 80 Polyester 100 3L Ivory - - 1PC 1 8105 35078285 -
Discontinued
[x]
74 to 80 76 Polyester 100 M Ivory - - 1PC 1 8105 35078251 -
Discontinued
[x]
86 - 92 80 Polyester100 LL Ivory No hemming - 1PC 1 8105 35078276 -
Discontinued
[x]
74 - 80 76 Polyester 100 M Earth green No hemming - 1PC 1 8105 35078294 -
Discontinued
[x]
80 - 86 78 Polyester100 L Earth Green No hemming - 1PC 1 8105 35078303 -
Discontinued
[x]
92 - 98 80 Polyester 100 3L Earth green No hemming - 1PC 1 8105 35078321 -
Discontinued
[x]
74 - 80 76 Polyester100 M Navy No hemming - 1PC 1 8105 35078337 26.99 SGD
In stock
80 - 86 78 Polyester100 L Navy No hemming - 1PC 1 8105 35078346 29.99 SGD
In stock
86 - 92 80 Polyester 100 LL Navy No hemming - 1PC 1 8105 35078355 26.99 SGD
In stock
92 - 98 80 Polyester 100 3L Navy No hemming - 1PC 1 8105 35078364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Farm work etc.
3
From Japan
On 2015-10-08 22:41:17
100% polyester was definite and I did not like it. Sewing has no problem. Durability is currently unknown.
This review is about item#35078303.
Office work
5
From Japan
On 2015-07-18 07:37:18
It is an additional purchase from navy of the same item. It is light, and it is easy to dry even when washed, and I am satisfied. The color is also GOOD.
This review is about item#35078285.
Work clothes
2
From Japan
On 2012-12-19 16:00:58
I wore comfortable fast drying and so I bought some wear. However, the side seams (position under the pocket) split quite frequently. Improve hope.

Related Products