Buy more than* S$200* and get FREE SHIPPING

Whiteboard

3.90 (10)
Frame Color
Blue
...see all
Product Options
ADD TO CART
Body Weight (kg) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (kg) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 220x330 1PC 1 WBP-3322B 35080087 -
Discontinued
[x]
0.4 450x300 1PC 1 WBP-4530B 35080096 -
Discontinued
[x]
0.9 600x450 1PC 1 WBP-6045B 35080105 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
To analyze
1
From Japan
On 2016-04-07 17:54:38
It was broken soon.
This review is about item#35080096.
Write out contact matter etc
3
From Japan
On 2015-04-29 09:50:23
It can be used normally. However, the durability of the attached pen is over.
This review is about item#35080105.
Purchased for description of work process.
5
From Japan
On 2015-03-18 12:22:03
I think that it is COSPA high product. Since the cord was attached vertically and horizontally respectively, it is hung on a magnetic hook immediately after it arrives and it is used. It was better than I thought so I bought additional.
This review is about item#35080096.
I use it as a message board.
4
From Japan
On 2015-02-20 13:28:43
It can be used normally without problems. I think that it will depend on endurance of pen etc. in the future.
This review is about item#35080087.
Items to be checked on site
3
From Japan
On 2014-10-22 12:07:48
There is no problem with the board itself, but the black marker that came with it has run out of ink, so it did not become usable at all.
Site office
4
From Japan
On 2014-07-21 08:47:17
Good cost effectiveness
This review is about item#35080105.
I will use the description memo of shipment items etc. of today
5
From Japan
On 2013-09-25 14:18:33
Price and quality are satisfied.
This review is about item#35080105.
I use it at day service. I use it to organize a pick-up dispatch.
5
From Japan
On 2012-10-15 12:33:26
It was saved because the price was cheap and the size was reasonable. Since magnet can also be used, I wrote the name of the user of the day on the magnet sheet, I could paste it every car every turn by day of the weekend of transfer. Even if there is a change in the time of dispatch, it can be rewritten many times with the pen for the whiteboard, and the staff can check the change at a glance and it will be saved. I think that it is okay if there are objects that are a little bigger in size. I think that it depends on the place to use, but a large white board with feet always takes place not to go unless you always leave it. Moreover, the price is high. If it is a type that can be hung on the wall, it can be removed when necessary and unnecessary, so I felt that there is something a little bigger than this type which is easy to price.
This review is about item#35080105.
It is used as a schedule of machining site
4
From Japan
On 2012-05-28 13:18:20
It is also very convenient with a string attached for vertical installation.
This review is about item#35080105.
guide
5
From Japan
On 2012-03-12 19:55:13
It is cheap and good, since the black pen is attached from the beginning, there may be other colors
This review is about item#35080096.

Related Products