Buy more than* S$200* and get FREE SHIPPING

Fiuorescent Luminairy FL20Wx1

4.44 (9)
Unit Width (mm)
52
Compatible Lamp
FL20S, FL20SS
Unit Length (mm)
605
Iron Plate Thickness (mm)
Body / 0.3 reflection plate / 0.3
Recommended Lamp
FL20SSW/18
Power Factor
Low power factor
Power (V)
100
Weight (kg)
0.7
Finishing Material
(Body) steel / white (reflective plate) steel / white
Accessories
FL20SWx1 Movies
...see all>
Product Options
ADD TO CART
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1PC 1 M-2161-B 35078696 -
Discontinued
[x]
50 1PC 1 M-2161-A 35078687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
illumination
5
From Japan
On 2015-12-25 07:15:09
Simple shape and lighting equipment, just right for the place where you want a certain brightness.
This review is about item#35078687.
Set in a storeroom
3
From Japan
On 2015-10-02 22:25:46
The quality is normal. I think that the price is cheap.
This review is about item#35078687.
To garage lighting
4
From Japan
On 2015-06-17 23:18:12
It was very easy to install because it just feeds and plugs into the power supply side. Since it broke with a head hitting a metal fitting that inserts a fluorescent light, there is no strength. It is for places that we do not touch.
This review is about item#35078687.
Since the certification device at the shop front has become old, I bought it for exchange.
5
From Japan
On 2014-03-24 14:07:17
I bought it because the price was reasonable, but because it was used for consolidation, only one side of the wiring was open, so I opened it with a drill and corresponded. It will be appreciated if you sell both that you can open both.
This review is about item#35078687.
Purchase because I want a light in front of the store and car port
4
From Japan
On 2013-11-21 13:52:31
I do not use hanging fluorescent lights and I bought a trough type fluorescent light fixture because it is useless even if there is too much width. I think that the ballast is simple and very good with Panasonic maker products. If there is not bumpy on the back side if possible, if not flat without complaint.
This review is about item#35078687.
Warehouse lighting
4
From Japan
On 2013-11-04 13:43:54
Because the price is cheap, there are no places to buy, improve, I think that it is a product with no problems in particular
This review is about item#35078687.
Room lighting
5
From Japan
On 2013-04-03 18:59:57
I bought it for the exchange of fluorescent light fixtures. Exchange itself ends in 5 minutes. Even if it is cheap you can use it properly. It looks simple and good.
This review is about item#35078696.
Used for indoor lighting
5
From Japan
On 2013-03-11 17:48:43
I think that it is a very good product, easy to install.
This review is about item#35078687.
Stairway lighting
5
From Japan
On 2013-02-19 10:27:23
Especially problem free, good. I also would like to use it in the future.
This review is about item#35078696.