Buy more than* S$200* and get FREE SHIPPING

Inverted Mountain Type Fixtures Fhf32W × 2 Lamps

5.00 (1)
Unit Width (mm)
200
Compatible Lamp
FHF32
Unit Length (mm)
1250
Energy Efficiency (Lm/W)
104.5
Iron Plate Thickness (mm)
Body /0.4 Reflection plate / 0.35
Recommended Lamp
FHF32EX-N-HX
Power Factor
Rated output
Total Luminous Flux (Lm)
6690
Power Consumption (W)
64
Power (V)
100 to 254
Color
Reflector plate / white
Weight (kg)
2.4
Material
(Main body) zinc steel plate (Reflector) sheet steel
Accessories
FHF32EX-N-HX-Sx2 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MV32227-LMN9 38964791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shops, hidden lights on the ceiling.
5
From Japan
On 2017-04-06 00:09:55
Illumination that is coming with feed-forward ~ Ease of installation is the key. Ease of installation with other lighting fixtures was felt ~.
This review is about item#38964791.