Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fiuorescent Luminairy FL10Wx1

4.57 (7)
Unit Width (mm)
57
Compatible Lamp
FL10
Unit Length (mm)
355
Iron Plate Thickness (mm)
Body / 0.4 reflection plate / 0.4
Power Factor
Low power factor
Power (V)
100
Color
Body / Ivory reflection plate / white
Weight (kg)
0.6
Material
Body / steel reflection plate / steel plate
Accessories
FL10Wx1 Movies
...see all>
Product Options
ADD TO CART
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1PC 1 M-1114-A 35078845 -
Discontinued
[x]
60 1PC 1 M-1114-B 35078854 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Built in lighting art work
4
From Japan
On 2017-12-17 16:40:17
I searched for it as if manufacturing was over. I was lucky to be able to get it. I am considering what to do from next year.
This review is about item#35078845.
Authoring of UVEPROM eraser
5
From Japan
On 2017-09-16 07:21:45
For my intended use, it is not necessary to be such a large (10 W) instrument, but it was enough if there was a 5 W instrument, but it is inevitable beyond including sterilizing lamps (ultraviolet lamps). There is no problem with both specifications and quality.
This review is about item#35078845.
Lighting in the board
5
From Japan
On 2017-08-17 10:44:11
Most manufacturers are major LEDs, customer's requests are fluorescent lights, so it is appreciated that they can still purchase.
This review is about item#35078854.
Apartment Hallway Light
3
From Japan
On 2017-03-05 15:43:02
I bought it because the price is cheap, but I was thinking that crimping the wiring is troublesome, I can insert it as it is.
This review is about item#35078854.
Parts change inside gate
5
From Japan
On 2015-06-19 13:30:19
It is frustrating for repair estimates of just reconstruction at various remodeling shops · · · Surprised if you finish with your own responsibility on trial! It is rich in size and feeling that you want the thing you wanted.
This review is about item#35078845.
Auxiliary lighting of equipment
5
From Japan
On 2015-02-03 22:40:09
Famous manufacturer's fluorescent light fixtures are so cheap that they can reduce expenses and it is a very good product
This review is about item#35078845.
I used it for auxiliary lighting.
5
From Japan
On 2013-06-13 15:05:20
Especially good is not bad, it can be used normally.
This review is about item#35078845.