Buy more than* S$200* and get FREE SHIPPING

Fiuorescent Luminairy FL15Wx1

5.00 (3)
Unit Width (mm)
57
Compatible Lamp
FL15
Unit Length (mm)
460
Power Factor
Low power factor
Power (V)
100
Weight (kg)
0.7
...see all>
Product Options
ADD TO CART
Iron Plate Thickness (mm) Cycle(Hz) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron Plate Thickness (mm) Cycle(Hz) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body / 0.4 reflection plate / 0.4 60 Body / Ivory reflection plate / white FL15Wx1 Movies 1PC 1 M-5114-B 35078872 -
Discontinued
[x]
Body /0.4 reflection plate /0.4 50 Body / Ivory reflection plate / white FL15Wx1 this 1PC 1 M-5114-A 35078863 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Existing tool change
5
From Japan
On 2017-01-26 15:32:14
Especially no improvement or no opinion, it is very ordinary goods.
This review is about item#35078863.
We are developing ultraviolet irradiation machine of 254 nm.
5
From Japan
On 2016-06-11 11:45:53
It can be installed simply and is useful.
This review is about item#35078872.
Used for tracing desk
5
From Japan
On 2015-07-03 16:22:13
Easy to install, cheaper than anything else.
This review is about item#35078872.