Buy more than* S$200* and get FREE SHIPPING

Low Floor, Heavy Type, Rigid Caster, Reinforced Nylon Wheels

Mounting Pitch A x B (A ' x B ')(mm)
80x80(78x78)
Allowable Load (daN)
600
Plate Dimensions X x Y (mm)
119x104
Mounting Hole Diameter P(mm)
11
Wheel Width (mm)
45
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Wheel Diameter D (phi mm) Attachment Height H (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Wheel Diameter D (phi mm) Attachment Height H (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 65 92 Reinforcednylon Fixedcars 1PC 1 SKH65GNB 34700662 31.99 SGD
Shipped after 2018-01-22
- 75 106 Reinforced nylon Fixed wheel 1PC 1 SKH75GNB 34700671 34.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products