Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auxiliary Motor Driven Air Compressor

4.67 (3)
Filtration Area (cm2)
457
Filtration Pricision (microm)
5 (initial) (dust collection efficiency 82%)
Approximate Weight (kg)
0.7
Outside Dimension (mm)
138x115x217
Connection Diameter
PT1
Compatible Models
0.75 over 11kW Bebikon 0.75 over 11kW oil-free Bebikon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DF-2 35078967 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Peeling onion
5
From Japan
On 2018-01-16 20:33:40
The exchange from the genuine filter increased the inhalation amount more than before but the way the motor stopped faster. There was no delay in work.
This review is about item#35078967.
Used for packaging babicon.
4
From Japan
On 2016-09-08 20:11:35
Used for Hitachi's POD - 2.2 MNA 5. Although it is genuine, the front door can not be attached to the package baby con. I tried piping a little, devised it, installed it avoiding interference. The use environment is very dusty, so it is useful.
This review is about item#35078967.
Working in the warehouse
5
From Japan
On 2016-04-14 19:01:58
As expected it was ok with a bong to a baby stick because it was genuine parts. The operation noise is not so noisy, it is satisfactory.
This review is about item#35078967.

Related Products