Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Weight (g) Color Thickness (mm) Material (eyelet) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Eyelet Pitch (mm) Material (Sheet) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Thickness (mm) Material (eyelet) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Eyelet Pitch (mm) Material (Sheet) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6000 - - - 5.4x5.4 5.20x5.30 - - 24 1sheet 1 5.4X5.4 48686417 94.99 SGD
In stock
8000 - - - 5.4x7.2 5.20x7.00 - - 28 1sheet 1 5.4X7.2 48686426 139.99 SGD
In stock
Approx. 667 Silver Approx. 0.3 Aluminum 1.70x1.70 1.8x1.8 Approx. 900 Polyethylene 8 1Sheet 1 1.8*1.8 35079003 10.99 SGD
In stock
Approx. 1000 Silver Approx. 0.3 Aluminum 1.70x2.55 1.8x2.7 Approx. 900 Polyethylene 10 1Sheet 1 1.8*2.7 35079012 15.99 SGD
In stock
about 2000 Silver About 0.3 Aluminum 2.55x3.45 2.7x3.6 about 900 Polyethylene 14 1Sheet 1 2.7 x 3.6 35079021 31.99 SGD
In stock
Approx. 2667 Silver Approx. 0.3 Aluminum 3.45x3.45 3.6x3.6 Approx. 900 Polyethylene 16 1Sheet 1 3.6*3.6 35079037 39.99 SGD
In stock
Approx. 4000 Silver Approx. 0.3 Aluminum 3.45x5.20 3.6x5.4 Approx. 900 Polyethylene 20 1Sheet 1 3.6*5.4 35079046 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 198
4 star 71
3 star 32
2 star 28
1 star 20
Review Rating: 4.14
349 Customer Reviews
The reviews are automatic translation.
Opening cover
1
From Japan
On 2018-03-31 22:48:44
Since there was a description with an error of magnitude of 5%, I was prepared for some errors, but the width of 3.6 m is only 3.3 m. If it is smaller by 30 cm, it can not be within the error range. Although it is unknown whether it is only this product, I could not return it because I noticed it after the hole addition by the eyelet punch.
This review is about item#35079021.
On the tent's ground sheet
5
From Japan
On 2018-03-30 15:00:36
I bought this product in the past, but it was satisfactory such as water resistance · COSPA. This time I would like to use it as a grand seat for the tent.
This review is about item#35079021.
Instead of an indoor curtain
5
From Japan
On 2018-03-29 06:34:37
It's a blue sheet, so the color is too bright, so I made it silver. Using the eyelet, curtain (not moving too much) I used it instead. Because it is so sturdy, if it is indoors it can be used for quite a while think.
This review is about item#35079021.
Removal of rain from outdoor materials
3
From Japan
On 2018-03-15 20:59:49
It should be # 4000 UV, but the deterioration is quite fast. Even corners of wood can easily be torn. I'd like to use other manufacturer's things, but I get fascinated by a discount sale and buy it. Disposal is also serious so I will endure it even if it gets a bit higher, I want you to raise durability.
This review is about item#35079046.
Shed roof
5
From Japan
On 2018-03-07 07:48:22
Let's cover the roof as the roof of the store is damaged. Snow slipping well with heavy snow this season is also good. It was unnecessary to snow down.
This review is about item#35079021.
For curing
5
From Japan
On 2018-03-04 14:55:11
Having possession is good for the price. There should be 3000 number too. It is good if you have 2.7 × 2.7.
This review is about item#35079012.
Outdoor storage sunshade without rain.
4
From Japan
On 2018-02-05 09:51:42
Continued use of the product. Durability etc are good considering the price.
This review is about item#35079012.
Rainproof seat
2
From Japan
On 2018-01-25 14:13:05
It broke in less than a year. If it is # 4000 I would like a couple of years.
This review is about item#35079021.
Bikes loading
3
From Japan
On 2018-01-04 19:32:56
It is a bit thin, but the durability is now. I use it to prevent dirt stains when loading a motorcycle in a car.
This review is about item#35079012.
Rain pouring of materials. It is like touching the framework.
1
From Japan
On 2017-12-13 08:53:31
Unpacking and spreading, I broke three places and a hole was opened. I noticed that it was after construction, so I stretch the tape and use it. We will use it after inspecting in the future.
This review is about item#48686426.

Related Products