Buy more than* S$200* and get FREE SHIPPING

Environmental Management Thermometer Humidity Meter

4.00 (6)
Caution
Not for medical purpose. The respective attention levels differ among individuals depending on environment, gender, age, state of health etc. Use it at most as a measure of heatstroke prevention in daily life., Not for medical purpose. The respective attention levels differ among individuals depending on environment, gender, age, state of health etc. Use it at most as a measure of heatstroke prevention in daily life.
...see all>
Product Options
ADD TO CART
Color Material (outer frame) Humidity Range Dimensions (Diameter phi x Thickness) (mm) Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (outer frame) Humidity Range Dimensions (Diameter phi x Thickness) (mm) Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (Body) PS resin (cover) glass 20 to 90% Display unit / 162x29 10 to 40 Wall hanging About170 1PC 1 TM-2485 32609403 50.99 SGD
Shipped after 2018-04-23
Pearl white PS RESIN (PAINT FINISH) 20 - 90% Display part /230x27 10 - 40 For wall hanging About 260 1PC 1 TM-2482N 35079055 -
Discontinued
[x]
White PS resin 20 - 90% A display part /120x27 10 - 40 Place rack combined About 92 1PC 1 TM-2484N 35079064 32.99 SGD
Shipped after 2018-04-23
White PS resin 20 - 90% Display part /300x40 10 - 40 For wall hanging About 510 1PC 1 TM-2486 35079073 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Store at the gas station
4
From Japan
On 2017-05-26 14:54:44
Not to mention temperature and humidity, attention to heat stroke is understandable no matter who sees it
This review is about item#35079073.
Related work related to steelmaking in the premises
3
From Japan
On 2015-09-09 14:40:13
Temperature and humidity control is indispensable in work while hot products always exist. I decide the time and manage records by taking records.
This review is about item#35079064.
Work environment management within the factory
3
From Japan
On 2015-06-19 10:38:12
I knew but the accuracy of the hygrometer was bad. Those purchased while displaying 50% with other hygrometer, are written as 30% or 25%. When it rains, it suddenly exceeds 90% · · ·. Everything is too much zaru. It seems that there is no point in using it to prevent heat stroke prevention.
This review is about item#35079055.
To factory management
5
From Japan
On 2013-06-28 17:52:32
It is used for temperature control of blast furnace
This review is about item#35079055.
As measures against heat stroke in the construction site
5
From Japan
On 2013-05-23 08:44:28
Until now, I saw an ordinary thermo-hygrometer and compare it with the table, but this is easy to understand at a glance. However, I attached it to the wall of the eaves outside the resting place, so I am a little worried if it will rain with crosswinds.
This review is about item#35079055.
Indoor thermometer
4
From Japan
On 2012-09-19 19:01:41
Although there are errors with other thermometers, the risks that are thought to be accurate within that range are color-coded, so it is better for the elderly to be easy to judge by intuition.
This review is about item#35079064.

Related Products