Buy more than* S$200* and get FREE SHIPPING

Aluminum Foil

4.12 (8)
Thickness (microm)
11
Width (cm)
25
Length (m)
10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 FK-61 35079712 1.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
In cooking
5
From Japan
On 2017-04-29 16:31:30
Since the tooth is made of paper it will not hurt your hands, but you may not cut it well unless you get used to it. Put it in the garbage receptacle of the sink and use it as a prevention measure.
This review is about item#35079712.
It is thick and the strength is pleasant
5
From Japan
On 2017-03-27 16:51:54
There is no commercially available item of this price, even the length of 10 m and the thickness of the foil!
This review is about item#35079712.
Prevention of contamination around gas stove
5
From Japan
On 2016-04-14 09:04:37
Because the box has teeth for cutting, I like it without having to handle the box after use.
This review is about item#35079712.
Aluminum foil
3
From Japan
On 2015-10-16 22:09:35
it is normal. The price is also normal.
This review is about item#35079712.
In-house experiment parts
2
From Japan
On 2015-03-12 10:49:08
Did you change the thickness because it was thin? Is it? Is it?
This review is about item#35079712.
Molecular biology experiment
3
From Japan
On 2014-12-04 09:16:58
Since there are items of around 450 yen at 30 cm × 50 m, although it can not be said that it is the cheapest at the price per area, we purchased a scene where a smaller size is useful. Although the box feels a little relieved, it is usable normally.
This review is about item#35079712.
As furniture
5
From Japan
On 2014-07-06 15:05:48
It is very helpful to have small furnishings as bulk buying. Easy separation
This review is about item#35079712.
Painting roller storage
5
From Japan
On 2013-12-25 14:31:10
Since about 10 m is good handling operability, I would like to continue using it in the future.
This review is about item#35079712.

Related Products