Buy more than* S$200* and get FREE SHIPPING

Spiral Tube

4.70 (61)
Purpose
For organizing wires or wiring bundles with large amount of branching., For organizing wires or wiring bundles with large amount of branching.
Length (m)
5
Material
Polyethylene
Usage
Press edge on electric cable and wind clockwise
...see all>
Product Options
ADD TO CART
Maximum bundling inner Diameter (mm) RoHS Directive Outer Diameter (phi mm) Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum bundling inner Diameter (mm) RoHS Directive Outer Diameter (phi mm) Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Compatible 8 7 Black 1PC 1 07-B 35079843 3.99 SGD
Shipped after 2018-01-22
60 Compatible 8 7 Natural 1PC 1 07-W 35079852 4.99 SGD
Shipped after 2018-01-22
65 Ideal 12 10.2 Black 1PC 1 10-B 35079861 -
Discontinued
[x]
65 Compatible 12 10.2 Natural 1PC 1 10-W 35079877 -
Discontinued
[x]
70 Compatible 15 13 Black 1PC 1 13-B 35079886 9.99 SGD
Discontinued
70 Compatible 15 13 Natural 1PC 1 13-W 35079895 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 47
4 star 10
3 star 4
2 star 0
1 star 0
Review Rating: 4.70
61 Customer Reviews
The reviews are automatic translation.
Resin diffusion during FRP Vacuum Resin Infusion molding
5
From Japan
On 2017-11-27 17:04:24
It is cheap because it uses it as a consumable item. It is regrettable that it is a limited stock item.
This review is about item#35079852.
Restore
4
From Japan
On 2017-10-19 15:20:35
As a production, I tried rolling on a stain mesh hose, I could have a showa replica feeling.
This review is about item#35079852.
Used for boat wiring
5
From Japan
On 2017-09-07 07:35:55
The quality was not different from that of the home center, and the price was also cheap so it was good.
This review is about item#35079861.
Storage of wiring in aluminum frame groove
5
From Japan
On 2017-08-13 23:19:56
Bundle the wiring with a spiral cable with an outer diameter of 8 mm When fitting into the groove of 2020 type aluminum frame (groove width 6 mm) it fitted perfectly
Wiring protection
5
From Japan
On 2017-07-02 15:12:03
Since it is a standard product, it can be used without special processing. I am saved.
This review is about item#35079852.
Protection of hose
5
From Japan
On 2017-06-18 08:28:56
Used for protection of hoses of high pressure washer As the ground is concrete, hoses are always like sandpaper · · · So winding this around will protect the hose. The gasoline station and mobile refueling machine are also slurping the same point, so we are putting the largest size of bread, wrapping it longer, moving it, it's slippery. I hope the hose will not hurt.
This review is about item#35079861.
Protection of brake hose, Protection of harness
5
From Japan
On 2017-05-28 20:31:59
I bought it for 100 ha so far but since I could not find a thin one, I purchased it here. Mainly used for protection of brake hose, harness protection, pipe protection. I am saved because various sizes (thickness) can be chosen and it is cheap.
This review is about item#35079852.
Hose summary
5
From Japan
On 2017-05-10 18:28:26
Since the period is still short after installation, durability is unknown, but there is no problem at all in use at present. I wanted to obtain a thicker one with a larger diameter, but it was up to 13 mm with a monotaro brand. Looking forward, I expect that a thick one will be offered as well.
This review is about item#35079886.
Wiring protection
5
From Japan
On 2017-05-05 14:51:52
It is cheap and saved. (Because it will be used quite well ...)
This review is about item#35079843.
Wiring summary
5
From Japan
On 2017-04-04 16:46:57
It is useful for organizing around the desk. Cost performance is high.
This review is about item#35079861.

Related Products