Buy more than* S$200* and get FREE SHIPPING

Diamond Saw Blade

4.00 (1)
Purpose
Cutting concrete, block, brick, stones etc.
Diamond Layer Width(mm)
6
Blade Thickness (mm)
2.6
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 - 35080245 34.54 SGD
Shipped after 2017-09-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete cutting work
4
From Japan
On 2015-03-21 10:11:14
Cost performance is good. Even compared to the pricey product, I am enough here!
This review is about item#35080245.

Related Products