Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handrail Set

4.50 (2)
Standard
-
Diameter (phi mm)
(Handrail) 32
Color
Transparent
Length (mm)
300
Accessories
Bracket x4, hex screw x2, washer x2, wood screws x6, concrete plug x6, hex wrench x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 86654 32634436 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
handrail
4
From Japan
On 2018-03-26 15:55:51
Personally it is easier to install than the metal fittings stick to the bars. And the picture is upside down. Wall mounting bracket will be visible under the bar
This review is about item#32634436.
Up and down stairs
5
From Japan
On 2015-01-14 21:59:22
It's quite durable and satisfying.
This review is about item#32634436.

Related Products