Buy more than* S$200* and get FREE SHIPPING

"Care" Eco-Handrail, for Stairs, Clear

4.69 (16)
Standard
Eco mark certified products
Diameter (phi mm)
(Handrail) 32
Color
Clear
Length (mm)
3600 (1200 X 3 pieces relay)
Accessories
Bracket x 4, hexagon-head screw x 2, washer x 2, wood screw x 12, hexagonal wrench x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 86645 32634472 74.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
For stair climbing.
3
From Japan
On 2018-01-27 00:13:57
One of precautions to use, 20 cm or less from the joint of the handrail There is a wall mounting bracket attached. Unfortunately two places where screws work on the wall of our house are about 60 cm away from the joint and the joint part is in an unstable state. Attached to what reinforces the joint (like plastic pipe) I wish I had one.
This review is about item#32634472.
Attach to the stairs for the elderly
4
From Japan
On 2017-12-04 19:36:20
Although it is relatively inexpensive, how about a handrail with notches of grips sold from TOTO?
This review is about item#32634472.
Installation of handrail
5
From Japan
On 2017-11-04 19:30:08
I installed it in a house where older parents live. My parents were pleased that they could support the body firmly and feel secure.
This review is about item#32634472.
Used for residential stairs
5
From Japan
On 2017-09-27 16:47:11
It was easy to install and securely installed. With this you can ascend and descend the stairs with confidence. The price is reasonable and I am very satisfied.
This review is about item#32634472.
Stairs of parents' house
5
From Japan
On 2017-09-22 14:40:12
Since I was not able to do filial duty when I was young, I will repair my cousin 's cousin from my parents' house after passing 40.
This review is about item#32634472.
Set up the railing on the stairs
5
From Japan
On 2017-09-18 19:59:33
The handling was also good, and it was selected also in COSPA. I would like to use it when I need it next time.
This review is about item#32634472.
Mounted on the right side of the stairs.
5
From Japan
On 2017-05-22 14:20:54
3.6 m is the length calculated as Chan. When the lower side is attached to the upper eyes, the upper part is full of the walls of the stairs, and the feeling of security is great.
This review is about item#32634472.
Set on stairs
5
From Japan
On 2017-01-24 10:22:38
It was unexpectedly easy to install. I had stepped foot on the stairs. I think that it is necessary.
This review is about item#32634472.
Handrail of stairs
5
From Japan
On 2016-10-24 17:43:23
I bought it because it was a set item and COSPA was good. I am satisfied with making solid.
This review is about item#32634472.
Handrail for stairs
5
From Japan
On 2016-08-30 18:47:09
I was able to install it cleaner than I expected. The structure of the bracket is very nice, so attach it to the stud without care about the angle, so you can slide the angle and position of the handrail main body. I think that the product itself is done well. As expected it is Made in Japan.
This review is about item#32634472.

Related Products