Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mounted Point D

4.00 (1)
Purpose
General
Maximum Using Revolving Speed (min-1)
38200
Coupling
P
Compatible Materials
Alloy steel / tool steel / carbon steel
Bond
Vitrified
Abrasive Grain
WA (red)
Outer Diameter (phi mm)
25
Shaft Length (mm)
38
Thickness (mm)
13
Grain Size
60
Shape
D
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MO-670 35083727 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For drilling toothpaste
4
From Japan
On 2017-12-05 20:52:16
I bought it for the maintenance of the drill tooth tip, but the diameter of the grinding stone seems to be slightly small, and the drill tooth has been cut into a curve.
This review is about item#35083727.

Related Products