Buy more than* S$200* and get FREE SHIPPING

WA Shank Grinding Wheel Red F

3.00 (2)
Coupling
P
Compatible Materials
Alloy steel, tool steel, carbon steel
Bond
Vitrified
Abrasive Grain
WA (Red)
Grain Size
60
...see all>
Product Options
ADD TO CART
Purpose Maximum Using Revolving Speed (min-1) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Maximum Using Revolving Speed (min-1) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 42000 13x16x3x30 F 1PC 1 MO-340 35083501 5.99 SGD
In stock
General 19000 25x50x6x36 - 1PC 1 MO-746 35083797 10.99 SGD
In stock
General 50200 19x19x6x38 - 1PC 1 MO-500 35083605 6.99 SGD
In stock
General 35800 25x25x6x36 - 1PC 1 MO-680 35083736 7.99 SGD
In stock
General 35800 19x38x6x38 - 1PC 1 MO-584 35083675 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Processing of small diameter packing
1
From Japan
On 2016-05-25 11:02:50
Although it is very good at the beginning of use, it uses only a little bit of the tip, so it can not be scraped immediately. Using another grinding stone to cut the surface to be used, the original performance can not be demonstrated.
This review is about item#35083501.
Used for hole expansion work
5
From Japan
On 2013-08-17 12:13:43
I am satisfied with price and quality.
This review is about item#35083736.

Related Products