Buy more than* S$200* and get FREE SHIPPING

Pentel Brush Pen, Medium Sized Writing

5.00 (4)
Green Purchasing Law
Compatible
Tip b (mm)
12.5 - 14.5
Tip a (mm)
3.75 - 4.1
Ink Color
Black
Standard
Green Purchasing Law compatible good
Weight (g)
20
Dimension (mm)
40x15x230
Material
FRONT AXLE / CAP/PP, BACK AXLE/PE, PIKED PART/PA (NYLON) FIBER
Ingredients
Water based painting inks
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XFL2L 35081803 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Greeting card
5
From Japan
On 2017-05-16 18:22:55
I always wanted to purchase what I was using, cheaply, and would like to purchase.
This review is about item#35081803.
Write menu
5
From Japan
On 2017-02-13 17:00:17
I always use this product. The writing taste is the best and the letter is clearer and easy to see
This review is about item#35081803.
Since I write letters on trees, I use it as a pigment ink cartridge.
5
From Japan
On 2016-06-01 18:18:15
Because there was no stroke of pigment ink. I purchase it and use it separately as a pigment ink cartridge. It is easy to use. I would like you to also handle brushes for pigment ink.
This review is about item#35081803.
Various address, greetings, etc.
5
From Japan
On 2016-01-13 15:43:43
It is cheap and very convenient.
This review is about item#35081803.

Related Products