Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pentel Brush Pen Cartridge

5.00 (4)
Ink Color
Black
Weight (g)
11
Dimension (mm)
45x13x187
Material
PE
Compatible
XFL2L
Ingredients
Water based painting inks
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XFR-AD 35081812 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Address writing
5
From Japan
On 2018-03-27 07:36:00
I'm satisfied. There are various kinds of brush pen, but I am satisfied with the writing easiness!
This review is about item#35081812.
A scribbling letter etc
5
From Japan
On 2017-02-06 16:51:07
Easy to use, I always use this penguin writing tool.
This review is about item#35081812.
Brush pen work
5
From Japan
On 2016-04-30 07:48:14
Although I exchanged when ink disappeared, it is convenient and nice. I am still using it.
This review is about item#35081812.
Write menu
5
From Japan
On 2014-10-20 01:42:51
After all it is easy to use, I've been using you for a long time already!
This review is about item#35081812.

Related Products