Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

Ambient Temperature (Degree C)
-15 to +40(No condensation, No freezing)
Number of Buttons
3
Button Text
Positive (black), stop (red), reverse (black)
Compatible Motor
Three-phase 200 / 220V 3.7kW three-phase 400 / 440V 3.7kW
Rated Current (A)
30
Mounting Position
I mounted as follows with respect to the vertical plane. Button a positive bottom button on top and the reverse
Connection Terminals
M5
Materials (cover)
Steel plate (Ivory: 5Y7 / 1 color equivalent)
Tightening Torque (N ? m)
2.5 to 3.5
Relative Humidity
45 to 85%
Insulation Resistance (Mohm)
The 100 or more at insulation resistance meter DC500V
Mounting Location
Abnormal vibration, where it is not shocked
Conformity Standard
Electrical Appliance and Material Safety Law (motor starters and electromechanical contactors) JIS C8201-4-1
Compatible Electric Wire (mm2)
3.5
Material (case)
Steel plate (Ivory: 5Y7 / 1 color equivalent)
Withstand Voltage
1 minute AC2500V
Structure
Iron case reversible
Approximate Weight (kg)
0.56
Outside Dimension (mm)
74x70x176
Number of Poles
3P (three-phase)
Shape
Surface-type
Specification
phi18.5 bushing attached
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS 330B 3 35081514 57.96 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products