Buy more than* S$200* and get FREE SHIPPING

Non-Toluene Double Sided Tape No.7722

4.00 (2)
Purpose
Fixation of interior material in cars, vehicles etc.Stabilization of electrical material of OA equipment, domestic appliances etc.
Adhesive Force (N/20mm)
(SUS)12.0 (ABS)9.73 (PP)7.99
Adhesive Power (N/10mm)
6.0
Tape Thickness (mm)
0.08
Tape Length (m)
20
Material
Non-woven fabric
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic type 10 1Roll 1 No.7722 35081864 2.99 SGD
Shipped after 2018-02-26
Acrylic 15 1Roll 1 No.7722 35081873 3.99 SGD
Shipped after 2018-02-26
Acrylic 20 1Roll 1 No.7722 35081882 4.99 SGD
Shipped after 2018-02-26
Acrylic 50 1Roll 1 No.7722 35081891 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tape mounting
3
From Japan
On 2015-10-15 15:31:39
Order by mistake.
This review is about item#35081873.
Electronic parts assembly, cutting and drilling.
5
From Japan
On 2013-07-30 14:33:36
Even though it is strong adhesive, it can be peeled cleanly. In addition, it hardly shifts in the state where it stuck. Since it is awkward to draw a scribe line, I output it to the full size with a printer, paste it with this double-sided tape, cut and drill it. There are also tapes of stronger adhesion, but this is the only thing that does not shift even if cutting oil is used. The price which is almost unchanged from 100 in this quality is surprising. (I'm very happy with 5 mm ones.)
This review is about item#35081864.

Related Products