Buy more than* S$200* and get FREE SHIPPING

Mounted Point L

1.00 (1)
Purpose
General
Maximum Using Revolving Speed (min-1)
47000
Coupling
P
Compatible Materials
Alloy steel tool steel carbon steel
Bond
Vitrified
Abrasive Grain
WA (red)
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
16x32x6x38
Grain Size
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MO-460 35083587 4.79 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Modification of special bricks
1
From Japan
On 2016-07-06 12:51:34
It is different from the picture. It was a cylindrical A shape. I can not use it frankly.
This review is about item#35083587.

Related Products