Buy more than* S$200* and get FREE SHIPPING

TURBO FLEX/2501 600V 12AWGx2C

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Temperature (Degree c)
Electrical Appliance and Material Safety Law: 75, UL: 105, cUL: 105, CE: 70
Twisted
Twisting the Sensing in a circle
Incombustibility
UL VW-1, cUL FT1, Electrical Appliance and Material Safety Law 60 degrees inclination, CE marking EN50264-2-1
Test Voltage
Underwater 3000
Overall Length (m)
100
Rated Voltage (V)
Electrical Appliance and Material Safety Law 600, UL, cUL 600, CE marking 300/500
Compatible Standard
UL 758, cUL C22.2 No.210, Electrical Appliance and Material Safety Law, CE marking
Material
Conductor / thinning annealed copper set the line, insulator / 105 ℃ rated heat-resistant non-lead vinyl, sheath / 105 ℃ rated heat, oil, cold, matte non-lead vinyl
Specification
Corresponds to RoHS regulations.
...see all>
Product Options
ADD TO CART
Estimate Mass (kg/km) Insulator Thickness (mm) Tape Number of Cores Conductor Size (mm2) Allowable Current (A) Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Estimate Mass (kg/km) Insulator Thickness (mm) Tape Number of Cores Conductor Size (mm2) Allowable Current (A) Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 0.8 - 3 2 23 10.9 3.4 1.8 80/0.18 1.8 50 (at the minimum / 20 ℃) 9.83 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 15AWG (2SQ) x 3C 35082101 529.99 SGD
Shipped after 2018-01-26
210 0.8 - 4 2 20 11.8 3.4 1.8 80/0.18 1.8 50 (at the minimum / 20 ℃) 9.83 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 15AWG (2SQ) x 4C 35082117 599.99 SGD
Shipped after 2018-01-26
250 0.8 - 5 2 20 13 3.4 1.8 80/0.18 1.9 50 (at the minimum / 20 ℃) 9.83 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 15AWG (2SQ) x 5C 35082126 819.99 SGD
Shipped after 2018-01-26
290 0.8 - 4 3.5 30 13.9 4.0 2.4 65/0.26 2 40 (at the minimum / 20 ℃) 5.6 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 12AWG (3.5SQ) x 4C 35082162 919.99 SGD
Shipped after 2018-01-26
95 0.8 Tape lap winding 2 0.75 14 8.8 2.7 1.1 67/0.12 1.7 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 2C 35081934 359.99 SGD
Shipped after 2018-01-26
200 0.8 Tape lap winding 5 1.25 15 12.2 3.1 1.5 112/0.12 1.9 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 5C 35082047 669.99 SGD
Shipped after 2018-01-26
155 0.8 Tape lap winding 5 0.75 11 10.9 2.7 1.1 67/0.12 1.8 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 5C 35081961 509.99 SGD
Shipped after 2018-01-26
240 0.8 Tape lap winding 8 0.75 9 13.9 2.7 1.1 67/0.12 2 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 8C 35081995 799.99 SGD
Shipped after 2018-01-26
135 0.8 Tape lap winding 3 1.25 17 10.1 3.1 1.5 112/0.12 1.7 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 3C 35082022 449.99 SGD
Shipped after 2018-01-26
165 0.8 Tape lap winding 4 1.25 16 11.1 3.1 1.5 112/0.12 1.8 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 4C 35082031 529.99 SGD
Shipped after 2018-01-26
275 0.8 Tape lap winding 7 1.25 12 14.2 3.1 1.5 112/0.12 2 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 7C 35082065 909.99 SGD
Shipped after 2018-01-26
105 0.8 Tape lap winding 3 0.75 12 9.2 2.7 1.1 67/0.12 1.7 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 3C 35081943 389.99 SGD
Shipped after 2018-01-26
125 0.8 Tape lap winding 4 0.75 11 9.9 2.7 1.1 67/0.12 1.7 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 4C 35081952 439.99 SGD
Shipped after 2018-01-26
175 0.8 Tape lap winding 6 0.75 10 11.7 2.7 1.1 67/0.12 1.8 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 6C 35081977 579.99 SGD
Shipped after 2018-01-26
120 0.8 Tape lap winding 2 1.25 19 9.6 3.1 1.5 112/0.12 1.7 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 2C 35082013 399.99 SGD
Shipped after 2018-01-26
235 0.8 Tape lap winding 6 1.25 13 13.1 3.1 1.5 112/0.12 1.8 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 6C 35082056 779.99 SGD
Shipped after 2018-01-26
310 0.8 Tape lap winding 8 1.25 11 15.2 3.1 1.5 112/0.12 2 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 8C 35082074 1,069.99 SGD
Shipped after 2018-01-26
385 0.8 Tape lap winding 10 1.25 11 17.7 3.1 1.5 112/0.12 2.2 50 (at the minimum / 20 ℃) 15.2 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 17AWG (1.25SQ) x 10C 35082083 1,319.99 SGD
Shipped after 2018-01-26
300 0.8 - 6 2 17 14.2 3.4 1.8 80/0.18 2 50 (at the minimum / 20 ℃) 9.83 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 15AWG (2SQ) x 6C 35082135 939.99 SGD
Shipped after 2018-01-26
180 0.8 - 2 3.5 39 11.8 4.0 2.4 65/0.26 1.8 40 (at the minimum / 20 ℃) 5.6 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 12AWG (3.5SQ) x 2C 35082144 579.99 SGD
Shipped after 2018-01-26
340 1 - 3 5.5 44 15.2 5.1 3.1 104/0.26 2 40 (at the minimum / 20 ℃) 3.63 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 10AWG (5.5SQ) x 3C 35082171 1,069.99 SGD
Shipped after 2018-01-26
145 0.8 - 2 2 27 10.4 3.4 1.8 80/0.18 1.8 50 (at the minimum / 20 ℃) 9.83 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 15AWG (2SQ) x 2C 35082092 469.99 SGD
Shipped after 2018-01-26
230 0.8 - 3 3.5 34 12.6 4.0 2.4 65/0.26 1.9 40 (at the minimum / 20 ℃) 5.6 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 12AWG (3.5SQ) x 3C 35082153 699.99 SGD
Shipped after 2018-01-26
205 0.8 Tape lap winding 7 0.75 10 12.7 2.7 1.1 67/0.12 1.9 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 7C 35081986 689.99 SGD
Shipped after 2018-01-26
280 0.8 Tape lap winding 10 0.75 9 15.8 2.7 1.1 67/0.12 2.1 50 (at the minimum / 20 ℃) 25.3 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2501 19AWG (0.75SQ) x 10C 35082004 979.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products