Buy more than* S$200* and get FREE SHIPPING

600V HYPER SOFT#600 2Cx0.75mm2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Temperature (Degree c)
75
Rated Voltage (V)
600
Compatible Standard
(PS)E
Length (m)
100
...see all
Product Options
ADD TO CART
Conductor Size (mm2) Insulator Outer Diameter (mm) Final Outer Diameter (mm) Number of Cores Allowable Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Size (mm2) Insulator Outer Diameter (mm) Final Outer Diameter (mm) Number of Cores Allowable Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 2.7 8.8 2 14 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 0.75SQ x 2C 35082792 279.90 SGD
Shipped after 2017-01-26
0.75 2.7 9.2 3 12 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 0.75SQ x 3C 35082801 329.90 SGD
Shipped after 2017-01-26
0.75 2.7 9.9 4 11 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 0.75SQ x 4C 35082817 369.90 SGD
Shipped after 2017-01-26
1.25 3.1 11.1 4 16 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 1.25SQ x 4C 35082844 429.90 SGD
Shipped after 2017-01-26
2 3.4 10.4 2 27 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 2SQ x 2C 35082853 389.90 SGD
Shipped after 2017-02-01
1.25 3.1 9.6 2 19 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 1.25SQ x 2C 35082826 349.90 SGD
Shipped after 2017-01-26
3.5 4.1 12.6 3 34 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 3.5SQ x 3C 35082896 609.90 SGD
Shipped after 2017-01-26
5.5 5.1 14.2 2 50 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 5.5SQ x 2C 35082914 779.90 SGD
Shipped after 2017-01-26
5.5 5.1 15.0 3 44 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 5.5SQ x 3C 35082923 859.90 SGD
Shipped after 2017-01-26
3.5 4.1 11.8 2 39 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 3.5SQ x 2C 35082887 509.90 SGD
Shipped after 2017-01-26
1.25 3.1 10.1 3 17 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 1.25SQ x 3C 35082835 389.90 SGD
Shipped after 2017-01-26
2 3.4 10.9 3 23 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 2SQ x 3C 35082862 459.90 SGD
Shipped after 2017-01-26
2 3.4 11.8 4 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 2SQ x 4C 35082871 509.90 SGD
Shipped after 2017-01-26
3.5 4.1 13.9 4 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HYPER SOFT 600 3.5SQ x 4C 35082905 729.90 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products