Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coaxial Cable for Satellite Broadcast Television Reception

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For VHF, UHF, BS, CS broadcasting receivers
Characteristic Impedance (ohm)
75+/-3(10MHz)
Sheath Outer Diameter (mm)
6.0(standard)
External Conductor (mm)
[First] tape entire thcikness /0.05, aluminum foil on one side thickness/0.01 [second-tier] wire diameter /0.14(standard configuration), Pair outside diameter/4.5, (special numbers/3, bats / 24)
Insulator Outer Diameter (mm)
3.7(standard)
Sheath Thickness (mm)
0.75
Insulation Resistance (M ohm/km)
1000 or more
Conductor Resistance (ohm/km)(20 degree c)
Under 35.7
Insulator Thickness (mm)
1.45
Inner Conductor (mm)
Outside diameter/0.8
Final Outer Diameter (mm)
6.0+/-0.5(standard)
Static Capacity
56(1kHz)nF/km
Operating Environment
Inside, partially outside
Number of Cores
1
JIS Standard
JIS C3502 Compliant
Withstand Voltage
1000
Overall Length (m)
100
Color
Ash
Material
CONDUCTORS AND ELECTRIC SOFT COPPER EXTERNAL CONDUCTOR / SIDED ALUMINUM FOIL AFFIXED PLASTIC TAPE + TIN PLATED SOFT COPPER BRAID, INSULATOR / FOAMED POLYETHYLENE/PVC SHEATH
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 S-4C-FB Ash 35083404 -
Discontinued
[x]
ADD TO CART

Related Products