Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Absorbent Material

4.12 (8)
Caution
* Do not use the purpose other than absorption of oil. * Depends on the type of oil, you may not dispose as industrial waste, please confirm to waste disposal company in advance. * Do not leave absorbed oil to the high temperature or near fire since there is a risk of ignition. * Do not throw absorbed oil in the incinerator because there is a risk of explosion.
Purpose
When oil is spilled on the floor, it prevent the oil from diffusing by widely sprayed absorber.
Absorbed Amount
Per bag (18kg), oil absorption of about 15L
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(18kg) 1 OIL-DRI 18kg 35081916 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Oil removal
5
From Japan
On 2017-03-24 17:19:24
Ideal for oil removal. Also, I will purchase it when it runs out.
This review is about item#35081916.
Machine maintenance
1
From Japan
On 2015-02-05 18:25:56
Particles are large and inconvenient.
This review is about item#35081916.
Hydraulic hose replacement work for heavy equipment
4
From Japan
On 2014-10-10 16:56:42
It is something like sand so it can be spread over a wider area than the adsorption sheet and is convenient. But troubleshooting is troublesome.
This review is about item#35081916.
Used for leakage of machine tools
5
From Japan
On 2014-09-29 15:53:27
I think that it is very good absorptive and excellent. I would like to purchase it next time as well.
This review is about item#35081916.
Treatment of spilled oil
4
From Japan
On 2013-12-26 13:44:39
The price is not cheap, but the grain is bigger and easier to use than the general absorbent. The reason I bought this time is that the color was brown, because it was premised for outdoor use, I was looking for a brownish processing material. Absorbency is also good and I am satisfied with the performance.
This review is about item#35081916.
Oil leakage treatment outdoors
5
From Japan
On 2013-02-19 14:27:00
It is gravelly grain so it is very helpful to be able to absorb without dancing even if there is wind.
This review is about item#35081916.
Processing engine oil leaking to the ground
5
From Japan
On 2012-06-01 17:42:11
It was a product in a state like a gravel rather than a powder. There is no complaint in terms of performance. I suck well. It does not splash even if the wind blows, so it is convenient. Contents amount is 18 kg · · · It is a little much I am glad if there is a small size of about 4 kg.
This review is about item#35081916.
Oil removal process at traffic accident site
4
From Japan
On 2012-02-18 13:16:21
I normally use a powder-like thing called EXCINNOIL, but it was inexpensive because I danced on a windy day and it was hard to use so I tried purchasing it. I tried to use it for oil elimination treatment at the traffic accident site quickly, but the absorption rate was earlier than that of the perlite used by fire fighting although it was not as fast as Extenin Noir. The difficulty is heavy thing.
This review is about item#35081916.